
Acrylic Paint, Pearl, Acrylic Base, Pearl White
Mfr # 4691
Zoro # G116254738
product price: $26.75
/pk 3, $8.92/eaKey Features
Color
Pearl White
Finish
Pearl
Paint Base Type
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4691
Zoro #
G116254738
UPC #
194629147021
Country of Origin
United States
Details
Color
Pearl White
Finish
Pearl
Paint Base Type
Acrylic
Item
Acrylic Paint
Description
With FolkArt Multi-Surface Acrylic paint, you can paint wood, glass, ceramic, metal, terra cotta, rigid plastic, canvas, Styrofoam, slate, paper mache and fabric-all with the same bottle! The patented, self-sealing formula offers superior coverage for fewer coats and quicker drying times. With a dishwasher-safe pearl finish, this water-based non-toxic formula resists moisture as well as rust and comes in a wide color palette including basics and trend-right shades. Sold as a pack of 3-bottles.
- VERSATILE SIZE & BOLD COLOR - This line of vibrant, multi-surface acrylic paints is the perfect addition to any collection of art supplies! This craft paint comes in a convenient 8 oz bottle
- PEARL FINISH - When dry, FolkArt Multi-Surface Acrylic Paint has a beautiful pearl finish. This formula is also great for indoor and outdoor projects as well as top-shelf dishwasher safe when cured
- EASY & SMOOTH APPLICATION - Use this acrylic paint on a variety of surfaces such as wood, terra cotta, canvas, glass, fabric, ceramics and more
- CLEAN UP IS A BREEZE - Clean up is easy with FolkArt Multi-Surface Acrylic Paint. Simply clean up while wet with soap and water
- AMERICAN MADE, TRUSTED BRAND - FolkArt is proudly made in the USA
- QUALITY FORMULA - FolkArt Multi-Surface Acrylic Paint has a water-based, non-toxic formula. FolkArt offers artist-quality paint that has a creamy consistency for exceptional blending and shading
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.