
Acrylic Paint, Satin, Acrylic Base, Look At Me Blue
Mfr # 4652
Zoro # G116254677
product price: $23.69
/pk 3, $7.90/eaKey Features
Finish
Satin
Color
Look At Me Blue
Paint Base Type
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4652
Zoro #
G116254677
UPC #
194629146963
Country of Origin
United States
Details
Finish
Satin
Color
Look At Me Blue
Item
Acrylic Paint
Paint Base Type
Acrylic
Description
FolkArt Multi-Surface Acrylic Paint provides a wide array of beautiful colors perfect for the crafter and decorative painter. Each of the colors in this line of superior quality acrylic paints has a creamy, smooth consistency with excellent coverage. Whether you are a novice or expert crafter, you will love the versatility of this acrylic paint as part of your arts and crafts supplies. Use this multi-surface paint on a variety of surfaces such as wood, terra cotta, canvas, glass, fabric, ceramics and more. With this multi-surface acrylic paint, you can do everything from intricate detail work to stenciling for a fresh look to all your DIY projects. This formula is also great for indoor and outdoor projects as well as top-shelf dishwasher safe when cured. Make FolkArt Multi-Surface Acrylic Paint a must-have addition to your art supplies. Sold as a pack of 3-bottles.
- VERSATILE SIZE and BOLD COLOR - This line of vibrant, multi-surface acrylic paints is the perfect addition to any collection of art supplies! This craft paint comes in a convenient 8 oz bottle
- SATIN FINISH - When dry, FolkArt Multi-Surface Acrylic Paint has a beautiful satin finish. This formula is also great for indoor and outdoor projects as well as top-shelf dishwasher safe when cured
- EASY and SMOOTH APPLICATION - Use this acrylic paint on a variety of surfaces such as wood, terra cotta, canvas, glass, fabric, ceramics and more
- CLEAN UP IS A BREEZE - Clean up is easy with FolkArt Multi-Surface Acrylic Paint. Simply clean up while wet with soap and water
- AMERICAN MADE, TRUSTED BRAND - FolkArt is proudly made in the USA
- QUALITY FORMULA - FolkArt Multi-Surface Acrylic Paint has a water-based, non-toxic formula. FolkArt offers artist-quality paint that has a creamy consistency for exceptional blending and shading
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.