Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acrylic Paint, Satin, Acrylic Base, Pure Black

  • Mfr # 4656

  • Zoro # G616254849


product price: $23.69
/pk 3, $7.90/ea

Key Features

Finish
Satin
Paint Base Type
Acrylic
Color
Pure Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4656
Zoro #
G616254849
UPC #
194629146994
Country of Origin
United States

Details

Item
Acrylic Paint
Finish
Satin
Paint Base Type
Acrylic
Color
Pure Black

Description

FolkArt Multi-Surface Acrylic Paint provides a wide array of beautiful colors perfect for the crafter and decorative painter. Each of the colors in this line of superior quality acrylic paints has a creamy, smooth consistency with excellent coverage. Whether you are a novice or expert crafter, you will love the versatility of this acrylic paint as part of your arts and crafts supplies. Use this multi-surface paint on a variety of surfaces such as wood, terra cotta, canvas, glass, fabric, ceramics and more. With this multi-surface acrylic paint, you can do everything from intricate detail work to stenciling for a fresh look to all your DIY projects. This formula is also great for indoor and outdoor projects as well as top-shelf dishwasher safe when cured. Make FolkArt Multi-Surface Acrylic Paint a must-have addition to your art supplies. Sold as a pack of 3-bottles.


  • VERSATILE SIZE & BOLD COLOR - This line of vibrant, multi-surface acrylic paints is the perfect addition to any collection of art supplies! This craft paint comes in a convenient 8 oz bottle
  • SATIN FINISH - When dry, FolkArt Multi-Surface Acrylic Paint has a beautiful satin finish. This formula is also great for indoor and outdoor projects as well as top-shelf dishwasher safe when cured
  • EASY & SMOOTH APPLICATION - Use this acrylic paint on a variety of surfaces such as wood, terra cotta, canvas, glass, fabric, ceramics and more
  • CLEAN UP IS A BREEZE - Clean up is easy with FolkArt Multi-Surface Acrylic Paint. Simply clean up while wet with soap and water
  • AMERICAN MADE, TRUSTED BRAND - FolkArt is proudly made in the USA
  • QUALITY FORMULA - FolkArt Multi-Surface Acrylic Paint has a water-based, non-toxic formula. FolkArt offers artist-quality paint that has a creamy consistency for exceptional blending and shading

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.