Zoro Homepage

Acrylic Paint Set, Multi-Surface, 2oz., Glitterific Dazzle, 4-Color Set, 2PK

  • Mfr # 7500

  • Zoro # G216254867


product price: $46.79
/pk 2, $23.40/ea

Key Features

Color
Glitterific Gold, Glitterific Silver, Metallic Silver Sterling, Metallic 14k Gold
Paint Base Type
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7500
Zoro #
G216254867
UPC #
194629147250
Country of Origin
United States

Details

Color
Glitterific Gold, Glitterific Silver, Metallic Silver Sterling, Metallic 14k Gold
Item
Acrylic Paint
Paint Base Type
Acrylic

Description

Give your next project a coat of metallic sheen and glittery fun with the FolkArt Multi-Surface Metallic and Glitterific Acrylic Paint set. Enjoy four bottles of artist-quality FolkArt premium acrylic paints in this shimmering set. FolkArt paints provide a thick and creamy texture for smooth brush strokes and extraordinary blending and shading. Cover wood, canvas, tin, terracotta, fabric, and more with a layer of classic shine. Use this versatile acrylic paint with any acrylic paint brushes, stamps, stencils, and sponges for an extraordinary finish. Add the FolkArt Multi-Surface Metallic and Glitterific Acrylic Paint set to your art supplies shimmering and shine to all your arts and crafts. Each set features two multi-surface metallic acrylic paints and two glittery colors. Sold as 2 sets for a total of 8-paints.
  • VERSATILE and CONVENIENT SIZE - Sold as 2 sets for a total of 8 paints, each shimmering acrylic paint set includes 4 total bottles of acrylic paint in 2 oz bottles. Includes FolkArt Glitterific colors Gold and Silver and FolkArt Metallic colors Silver Sterling and 14k Gold
  • BRILLIANT, GLITTERY FINISH - Each color in this unique shimmering acrylic paint set dries to a glittery, metallic finish
  • EXCELLENT COVERAGE - Use this dazzling kit on a variety of surfaces including wood, canvas, paper, and so much more
  • EASY CLEAN UP - FolkArt Acrylic Paint is a breeze to clean up. Simply clean up any extra while wet with soap and water - making this kit a must-have in your art supplies
  • TRUSTED BRAND - FolkArt Acrylic Paints are proudly made in the USA
  • ARTIST-QUALITY FORMULA - FolkArt has a durable formula that is water-based and non-toxic

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.