
Chalkboard Paint, 16oz., Black, 2PK
Mfr # 2725
Zoro # G716254824
product price: $42.15
/pk 2, $21.08/eaKey Features
Color
Black
Paint Base Type
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2725
Zoro #
G716254824
UPC #
194629146741
Country of Origin
United States
Details
Item
Acrylic Paint
Color
Black
Paint Base Type
Acrylic
Description
Now you can create a custom chalkboard surface on all your projects with the FolkArt Chalkboard Paint. This chalkboard paint is great for decorating furniture, home decor, gifts, and more. Use on a variety of surfaces such as wood, terra cotta, metal, and many other surfaces that need a personal touch. With this easy-to-use formula, simply brush on, let dry, and condition with chalk. Add the FolkArt Chalkboard Paint to your art supplies to give all your projects a touch of creativity. Sold as a pack of 2.
- VERSATILE LARGE SIZE - This unique chalkboard acrylic paint comes in an 16 oz, wide mouth jar - perfect for all your arts and crafts!
- CHALKBOARD FINISH - Turn your crafting surface into a chalkboard with this exceptional formula - making this the perfect addition to any collection of art supplies
- RICH, BLACK COLOR - This formula comes in a rich black color and is easy to condition once dry. Simply condition by rubbing entire surface with chalk and erase
- SMOOTH APPLICATION - Apply your chalkboard acrylic paint to decorate everything from furniture to home décor to gifts and so much more
- EASY CLEAN UP - Clean up is easy with this chalkboard acrylic paint! Simply clean up while wet with soap and water
- FORMULA - FolkArt is a non-toxic and water-based formula great for all your arts and crafts projects. Expand your art supplies with this trusted brand!
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.