Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crackle Medium, 8oz., 3PK

  • Mfr # K696

  • Zoro # G216254775


product price: $30.55
/pk 3, $10.18/ea

Key Features

Color
Clear
Includes
3 Bottles
Recommended Grade
Grade 8+
Recommended Age
13+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K696
Zoro #
G216254775
UPC #
194629147410
Country of Origin
United States

Details

Item
Acrylic Medium
Color
Clear
Includes
3 Bottles
Recommended Grade
Grade 8+
Recommended Age
13+ years

Description

Give your project a rustic home decor look with the FolkArt Crackle Medium. Formulated to give you a realistic rust and worn appearance, this water-based medium is easy to use with your favorite FolkArt Acrylic Paints. Simply basecoat your surface, then allow to dry 1 hour in between coats. Next apply a contrasting topcoat and then the crackle medium. The crackling effect will show through after the paint has dried. This unique formula is easy to use and fun to experiment with! Create a rustic look on everything from picture frames to signage to dining sets and more. Explore the unique crafting possibilities with FolkArt Crackle Medium. Sold as a pack of 3-bottles.


  • VERSATILE SIZE - This unique crackle medium comes in a convenient 8 oz size to add a realistic cracked and weathered look to all your arts and crafts
  • CRACKED FINISH - The crackling effect will show through after your acrylic paint has dried
  • USE ON HARD SURFACES - After painting wood, hard plastics, and other hard surfaces use this unique medium to give your project a rustic, crackled appearance. Do not use in humid conditions
  • EASY TO CLEAN UP – Clean up is easy with FolkArt Crackle Medium! Simply clean up any extra while wet with soap and water
  • AMERICAN MADE - FolkArt Crackle Medium is proudly made in the USA

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.