Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Textile Medium, 8oz., 2PK

  • Mfr # 796

  • Zoro # G616254788


product price: $37.15
/pk 2, $18.58/ea

Key Features

Color
Clear
Includes
2 Bottles
Recommended Grade
Grade 8+
Recommended Age
13+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
796
Zoro #
G616254788
UPC #
194629147274
Country of Origin
United States

Details

Item
Acrylic Medium
Color
Clear
Includes
2 Bottles
Recommended Grade
Grade 8+
Recommended Age
13+ years

Description

FolkArt Textile Medium is the perfect way to make your favorite FolkArt colors into a fabric paint. This unique medium is the easiest way to hand paint your fabric arts and crafts with durable colors. When mixed with FolkArt Acrylic Paint, this versatile combination is permanent and machine-washable. Apply this water-based, non-toxic mix to fabric for a quality finished piece that won't crack. All your painted fabrics will look vivid and rich wash after wash. Make FolkArt Textile Medium a must-have for all your fabric painting art supplies! Sold as a pack of 2-bottles.


  • CONVENIENT SIZE - This unique textile medium comes in an 8 oz bottle and is for use with FolkArt Acrylic Paint to create a durable fabric paint
  • DURABLE PAINTED FABRICS - When mixed with FolkArt Acrylic Paint, this versatile combination is permanent and machine-washable
  • EASY TO APPLY - Create beautiful fabric painted arts and crafts by simply mixing your favorite FolkArt colors with this versatile textile medium
  • EASY TO CLEAN - Your painted fabrics are machine-washable on gentle cycle with mild soap for vivid soft colors wash after wash
  • FORMULA - With this water-based, non-toxic textile formula your painted fabrics will have a quality finish that won't crack
  • RUSTED BRAND - A preferred brand among crafters, painters, and artists, FolkArt is a staple in any collection of art supplies

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.