Zoro Homepage

Auger

  • Mfr # PI502737

  • Zoro # G5962661


product price: $1,217.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Follett Ice
For Use With Mfr. Model Number
12CI400A-L, 12CI400A-LI, 12CI400A-S, 12CI400A-SI, 12HI400A-S
Product Type
Auger
For Use With
Ice and Water Dispenser
Compatible with Manufacturer Model Number
12CI400A-L, 12CI400A-LI, 12CI400A-S, 12CI400A-SI, 12HI400A-S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PI502737
Zoro #
G5962661
UPC #
-
Country of Origin
United States

Details

Item
Auger
Fits Brand
Follett Ice
For Use With Mfr. Model Number
12CI400A-L, 12CI400A-LI, 12CI400A-S, 12CI400A-SI, 12HI400A-S
Product Type
Auger
For Use With
Ice and Water Dispenser
Compatible with Manufacturer Model Number
12CI400A-L, 12CI400A-LI, 12CI400A-S, 12CI400A-SI, 12HI400A-S
For Use with Mfr Model Number
12CI400A-L, 12CI400A-LI, 12CI400A-S, 12CI400A-SI, 12HI400A-S
Compatible Manufacturer Part Number
12CI400A-L, 12CI400A-LI, 12CI400A-S, 12CI400A-SI, 12HI400A-S
Compatible with Mfr. Model No.
12CI400A-L, 12CI400A-LI, 12CI400A-S, 12CI400A-SI, 12HI400A-S
Compatible Manufacturer Model Number
12CI400A-L, 12CI400A-LI, 12CI400A-S, 12CI400A-SI, 12HI400A-S
Compatible with Manufacturer Model No.
12CI400A-L, 12CI400A-LI, 12CI400A-S, 12CI400A-SI, 12HI400A-S
Compatible Pump Manufacturer Part Number
12CI400A-L, 12CI400A-LI, 12CI400A-S, 12CI400A-SI, 12HI400A-S
Compatible Mfr. Model Number
12CI400A-L, 12CI400A-LI, 12CI400A-S, 12CI400A-SI, 12HI400A-S

Description

Auger, Product Type Auger, Material Not Applicable, Compatible with Manufacturer Model Number 12CI400A-L, 12CI400A-LI, 12CI400A-S, 12CI400A-SI, 12HI400A-S, Overall Height 2 7/8 in, Overall Width 3 7/8 in, Overall Depth 8 in, For Use With Ice and Water Dispenser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.