Zoro Homepage

Bearing Flange Auger

  • Mfr # PD501024

  • Zoro # G1953327


product price: $24.99
/ea

Key Features

Fits Brand
Follett Ice
For Use With Mfr. Model Number
25CI400A/W, 25HI400A, 50CI400A/W, 50HI400A
Product Type
Drive Shaft Bearing
For Use With
Ice and Water Dispenser
Compatible with Manufacturer Model Number
25CI400A/W, 25HI400A, 50CI400A/W, 50HI400A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD501024
Zoro #
G1953327
UPC #
-
Country of Origin
United States

Details

Item
Drive Shaft Bearing
Fits Brand
Follett Ice
For Use With Mfr. Model Number
25CI400A/W, 25HI400A, 50CI400A/W, 50HI400A
Product Type
Drive Shaft Bearing
For Use With
Ice and Water Dispenser
Compatible with Manufacturer Model Number
25CI400A/W, 25HI400A, 50CI400A/W, 50HI400A
For Use with Mfr Model Number
25CI400A/W, 25HI400A, 50CI400A/W, 50HI400A
Compatible Manufacturer Part Number
25CI400A/W, 25HI400A, 50CI400A/W, 50HI400A
Compatible with Mfr. Model No.
25CI400A/W, 25HI400A, 50CI400A/W, 50HI400A
Compatible Manufacturer Model Number
25CI400A/W, 25HI400A, 50CI400A/W, 50HI400A
Compatible with Manufacturer Model No.
25CI400A/W, 25HI400A, 50CI400A/W, 50HI400A
Compatible Pump Manufacturer Part Number
25CI400A/W, 25HI400A, 50CI400A/W, 50HI400A
Compatible Mfr. Model Number
25CI400A/W, 25HI400A, 50CI400A/W, 50HI400A

Description

Drive Shaft Bearing, Product Type Drive Shaft Bearing, Material Not Applicable, Compatible with Manufacturer Model Number 25CI400A/W, 25HI400A, 50CI400A/W, 50HI400A, Overall Height 7/8 in, Overall Width 3 7/8 in, Overall Depth 5 7/8 in, For Use With Ice and Water Dispenser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.