Zoro Homepage

Bracket, Clear Chute Bracket

  • Mfr # PD502247

  • Zoro # G5875161


product price: $146.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
110CR400A/W-L, 110CT400A/W-L, 110FB400A/W-L
Fits Brand
Follett Ice
Product Type
Chute Bracket
Color
Clear
Compatible with Manufacturer Model Number
110CR400A/W-L, 110CT400A/W-L, 110FB400A/W-L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD502247
Zoro #
G5875161
UPC #
-
Country of Origin
United States

Details

Item
Chute Bracket
For Use With Mfr. Model Number
110CR400A/W-L, 110CT400A/W-L, 110FB400A/W-L
Fits Brand
Follett Ice
Product Type
Chute Bracket
Color
Clear
Compatible with Manufacturer Model Number
110CR400A/W-L, 110CT400A/W-L, 110FB400A/W-L
For Use With
Ice and Water Dispenser
For Use with Mfr Model Number
110CR400A/W-L, 110CT400A/W-L, 110FB400A/W-L
Compatible Manufacturer Part Number
110CR400A/W-L, 110CT400A/W-L, 110FB400A/W-L
Compatible with Mfr. Model No.
110CR400A/W-L, 110CT400A/W-L, 110FB400A/W-L
Compatible Manufacturer Model Number
110CR400A/W-L, 110CT400A/W-L, 110FB400A/W-L
Compatible with Manufacturer Model No.
110CR400A/W-L, 110CT400A/W-L, 110FB400A/W-L
Compatible Pump Manufacturer Part Number
110CR400A/W-L, 110CT400A/W-L, 110FB400A/W-L
Compatible Mfr. Model Number
110CR400A/W-L, 110CT400A/W-L, 110FB400A/W-L

Description

Chute Bracket, Product Type Chute Bracket, Material Not Applicable, Color Clear, Compatible with Manufacturer Model Number 110CR400A/W-L, 110CT400A/W-L, 110FB400A/W-L, Overall Height 2 5/8 in, Overall Width 3 3/4 in, Overall Depth 5 5/8 in, For Use With Ice and Water Dispenser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.