Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bushing Housing Assembly, 2 in H

  • Mfr # 00957886

  • Zoro # G4613419


product price: $476.99
/ea
Free Shipping & Returns

Key Features

For Use With
Countertop Ice and Water Dispenser, Ice and Water Dispenser, Ice/Water Dispenser
For Use With Mfr. Model Number
15 Series, 15CI100A, 7CI100A, 7FS100A, 7UC100A, 7UD100A, E7CI100A, E7FS100A, E7UC100A, E7UD100A
Fits Brand
Follett Ice
Width
5 in
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00957886
Zoro #
G4613419
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Length
2 in
Overall Width
5 in
Overall Depth
2 in

Details

Item
Bushing Housing Assembly
For Use With
Countertop Ice and Water Dispenser, Ice and Water Dispenser, Ice/Water Dispenser
For Use With Mfr. Model Number
15 Series, 15CI100A, 7CI100A, 7FS100A, 7UC100A, 7UD100A, E7CI100A, E7FS100A, E7UC100A, E7UD100A
Fits Brand
Follett Ice
Compatible with Manufacturer Model Number
15 Series, 15CI100A, 7CI100A, 7FS100A, 7UC100A, 7UD100A, E7CI100A, E7FS100A, E7UC100A, E7UD100A
For Use with Mfr Model Number
15 Series, 15CI100A, 7CI100A, 7FS100A, 7UC100A, 7UD100A, E7CI100A, E7FS100A, E7UC100A, E7UD100A
Compatible Manufacturer Part Number
15 Series, 15CI100A, 7CI100A, 7FS100A, 7UC100A, 7UD100A, E7CI100A, E7FS100A, E7UC100A, E7UD100A
Compatible with Mfr. Model No.
15 Series, 15CI100A, 7CI100A, 7FS100A, 7UC100A, 7UD100A, E7CI100A, E7FS100A, E7UC100A, E7UD100A
Compatible Manufacturer Model Number
15 Series, 15CI100A, 7CI100A, 7FS100A, 7UC100A, 7UD100A, E7CI100A, E7FS100A, E7UC100A, E7UD100A
Compatible with Manufacturer Model No.
15 Series, 15CI100A, 7CI100A, 7FS100A, 7UC100A, 7UD100A, E7CI100A, E7FS100A, E7UC100A, E7UD100A
Compatible Pump Manufacturer Part Number
15 Series, 15CI100A, 7CI100A, 7FS100A, 7UC100A, 7UD100A, E7CI100A, E7FS100A, E7UC100A, E7UD100A
Compatible Mfr. Model Number
15 Series, 15CI100A, 7CI100A, 7FS100A, 7UC100A, 7UD100A, E7CI100A, E7FS100A, E7UC100A, E7UD100A

Description

Bushing Housing Assembly, Product Type Bushing Housing Assembly, Material Not Applicable, Compatible with Manufacturer Model Number 15 Series, 15CI100A, 7CI100A, 7FS100A, 7UC100A, 7UD100A, E7CI100A, E7FS100A, E7UC100A, E7UD100A, Overall Height 2 in, Overall Width 4 3/8 in, Overall Depth 4 7/8 in, For Use With Countertop Ice and Water Dispenser, Ice and Water Dispenser, Ice/Water Dispenser

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.