Zoro Homepage

Chute, 2" W

  • Mfr # PD502459

  • Zoro # G4614231


product price: $240.99
/ea
Free Shipping & Returns

Key Features

For Use With
Ice and Water Dispenser
For Use With Mfr. Model Number
CVU155N, CVU300, EU155N, U155, U155B, U155BR400A/W, U155BR800A/W, U155BX, U155BXR400A/W, U155BXR800A/W, U155N, U155NR400A/W, U155NR800A/W, U155R400A/W, U155R800A/W, U155X, U155XR400A/W, U155XR800A/W, VU155B, VU155K, VU155M, VU155N, VU30020MD, VU300B, VU300B10LL, VU300B8LL, VU300K, VU300LH, VU300M
Fits Brand
Follett Ice
Width
2 in
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD502459
Zoro #
G4614231
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Overall Width
2 in

Details

Item
Focus Chute
For Use With
Ice and Water Dispenser
For Use With Mfr. Model Number
CVU155N, CVU300, EU155N, U155, U155B, U155BR400A/W, U155BR800A/W, U155BX, U155BXR400A/W, U155BXR800A/W, U155N, U155NR400A/W, U155NR800A/W, U155R400A/W, U155R800A/W, U155X, U155XR400A/W, U155XR800A/W, VU155B, VU155K, VU155M, VU155N, VU30020MD, VU300B, VU300B10LL, VU300B8LL, VU300K, VU300LH, VU300M
Fits Brand
Follett Ice
Color
Clear
Material
Plastic
Compatible with Manufacturer Model Number
CVU155N, CVU300, EU155N, U155, U155B, U155BR400A/W, U155BR800A/W, U155BX, U155BXR400A/W, U155BXR800A/W, U155N, U155NR400A/W, U155NR800A/W, U155R400A/W, U155R800A/W, U155X, U155XR400A/W, U155XR800A/W, VU155B, VU155K, VU155M, VU155N, VU30020MD, VU300B, VU300B10LL, VU300B8LL, VU300K, VU300LH, VU300M
For Use with Mfr Model Number
CVU155N, CVU300, EU155N, U155, U155B, U155BR400A/W, U155BR800A/W, U155BX, U155BXR400A/W, U155BXR800A/W, U155N, U155NR400A/W, U155NR800A/W, U155R400A/W, U155R800A/W, U155X, U155XR400A/W, U155XR800A/W, VU155B, VU155K, VU155M, VU155N, VU30020MD, VU300B, VU300B10LL, VU300B8LL, VU300K, VU300LH, VU300M
Compatible Manufacturer Part Number
CVU155N, CVU300, EU155N, U155, U155B, U155BR400A/W, U155BR800A/W, U155BX, U155BXR400A/W, U155BXR800A/W, U155N, U155NR400A/W, U155NR800A/W, U155R400A/W, U155R800A/W, U155X, U155XR400A/W, U155XR800A/W, VU155B, VU155K, VU155M, VU155N, VU30020MD, VU300B, VU300B10LL, VU300B8LL, VU300K, VU300LH, VU300M
Compatible with Mfr. Model No.
CVU155N, CVU300, EU155N, U155, U155B, U155BR400A/W, U155BR800A/W, U155BX, U155BXR400A/W, U155BXR800A/W, U155N, U155NR400A/W, U155NR800A/W, U155R400A/W, U155R800A/W, U155X, U155XR400A/W, U155XR800A/W, VU155B, VU155K, VU155M, VU155N, VU30020MD, VU300B, VU300B10LL, VU300B8LL, VU300K, VU300LH, VU300M
Compatible Manufacturer Model Number
CVU155N, CVU300, EU155N, U155, U155B, U155BR400A/W, U155BR800A/W, U155BX, U155BXR400A/W, U155BXR800A/W, U155N, U155NR400A/W, U155NR800A/W, U155R400A/W, U155R800A/W, U155X, U155XR400A/W, U155XR800A/W, VU155B, VU155K, VU155M, VU155N, VU30020MD, VU300B, VU300B10LL, VU300B8LL, VU300K, VU300LH, VU300M
Compatible with Manufacturer Model No.
CVU155N, CVU300, EU155N, U155, U155B, U155BR400A/W, U155BR800A/W, U155BX, U155BXR400A/W, U155BXR800A/W, U155N, U155NR400A/W, U155NR800A/W, U155R400A/W, U155R800A/W, U155X, U155XR400A/W, U155XR800A/W, VU155B, VU155K, VU155M, VU155N, VU30020MD, VU300B, VU300B10LL, VU300B8LL, VU300K, VU300LH, VU300M
Compatible Pump Manufacturer Part Number
CVU155N, CVU300, EU155N, U155, U155B, U155BR400A/W, U155BR800A/W, U155BX, U155BXR400A/W, U155BXR800A/W, U155N, U155NR400A/W, U155NR800A/W, U155R400A/W, U155R800A/W, U155X, U155XR400A/W, U155XR800A/W, VU155B, VU155K, VU155M, VU155N, VU30020MD, VU300B, VU300B10LL, VU300B8LL, VU300K, VU300LH, VU300M
Compatible Mfr. Model Number
CVU155N, CVU300, EU155N, U155, U155B, U155BR400A/W, U155BR800A/W, U155BX, U155BXR400A/W, U155BXR800A/W, U155N, U155NR400A/W, U155NR800A/W, U155R400A/W, U155R800A/W, U155X, U155XR400A/W, U155XR800A/W, VU155B, VU155K, VU155M, VU155N, VU30020MD, VU300B, VU300B10LL, VU300B8LL, VU300K, VU300LH, VU300M

Description

Focus Chute, Product Type Focus Chute, Material Plastic, Color Clear, Compatible with Manufacturer Model Number CVU155N, CVU300, EU155N, U155, U155B, U155BR400A/W, U155BR800A/W, U155BX, U155BXR400A/W, U155BXR800A/W, U155N, U155NR400A/W, U155NR800A/W, U155R400A/W, U155R800A/W, U155X, U155XR400A/W, U155XR800A/W, VU155B, VU155K, VU155M, VU155N, VU30020MD, VU300B, VU300B10LL, VU300B8LL, VU300K, VU300LH, VU300M, Overall Height 2 in, Overall Width 3 1/4 in, Overall Depth 3 7/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.