Zoro Homepage

Dispenser Switch

  • Mfr # PD501318

  • Zoro # G5907736


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Follett Ice
For Use With Mfr. Model Number
U300, U300B, U300BR400A/W, U300BR800A/W, U300R400A/W, U300R800A/W, UD300, UD300R400A/W, UD300R800A/W
Product Type
Drain Pan Safety Switch
For Use With
Ice and Beverage Dispenser
Compatible with Manufacturer Model Number
U300, U300B, U300BR400A/W, U300BR800A/W, U300R400A/W, U300R800A/W, UD300, UD300R400A/W, UD300R800A/W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD501318
Zoro #
G5907736
UPC #
-
Country of Origin
United States

Details

Item
Drain Pan Safety Switch
Fits Brand
Follett Ice
For Use With Mfr. Model Number
U300, U300B, U300BR400A/W, U300BR800A/W, U300R400A/W, U300R800A/W, UD300, UD300R400A/W, UD300R800A/W
Product Type
Drain Pan Safety Switch
For Use With
Ice and Beverage Dispenser
Compatible with Manufacturer Model Number
U300, U300B, U300BR400A/W, U300BR800A/W, U300R400A/W, U300R800A/W, UD300, UD300R400A/W, UD300R800A/W
For Use with Mfr Model Number
U300, U300B, U300BR400A/W, U300BR800A/W, U300R400A/W, U300R800A/W, UD300, UD300R400A/W, UD300R800A/W
Compatible Manufacturer Part Number
U300, U300B, U300BR400A/W, U300BR800A/W, U300R400A/W, U300R800A/W, UD300, UD300R400A/W, UD300R800A/W
Compatible with Mfr. Model No.
U300, U300B, U300BR400A/W, U300BR800A/W, U300R400A/W, U300R800A/W, UD300, UD300R400A/W, UD300R800A/W
Compatible Manufacturer Model Number
U300, U300B, U300BR400A/W, U300BR800A/W, U300R400A/W, U300R800A/W, UD300, UD300R400A/W, UD300R800A/W
Compatible with Manufacturer Model No.
U300, U300B, U300BR400A/W, U300BR800A/W, U300R400A/W, U300R800A/W, UD300, UD300R400A/W, UD300R800A/W
Compatible Pump Manufacturer Part Number
U300, U300B, U300BR400A/W, U300BR800A/W, U300R400A/W, U300R800A/W, UD300, UD300R400A/W, UD300R800A/W
Compatible Mfr. Model Number
U300, U300B, U300BR400A/W, U300BR800A/W, U300R400A/W, U300R800A/W, UD300, UD300R400A/W, UD300R800A/W

Description

Drain Pan Safety Switch, Product Type Drain Pan Safety Switch, Material Not Applicable, Compatible with Manufacturer Model Number U300, U300B, U300BR400A/W, U300BR800A/W, U300R400A/W, U300R800A/W, UD300, UD300R400A/W, UD300R800A/W, Overall Height 5/8 in, Overall Width 1 3/8 in, Overall Depth 1 3/4 in, For Use With Ice and Beverage Dispenser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.