Zoro Homepage

Drain Valve Kit, 2 in H

  • Mfr # 01383520

  • Zoro # G804846764


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Overall Height
4 in
Overall Depth
6 in
Voltage
240
Height
4 in
Overall Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01383520
Zoro #
G804846764
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 in
Overall Depth
6 in
Height
4 in
Overall Width
3 in
Width
3 in
Length
6 in

Details

Voltage
240
Item
Drain Valve Kit
For Use With Mfr. Model Number
HCC1000A, HCC1000W, HCC1400A, HCC1400W, HCD1000N, HCD1000R, HCD1400N, HCE1000A, HCE1000W, HCE1400A, HCE1400W, HCE700A, HCE700W, HMC1000AVS, HME700A, HME700W
Fits Brand
Follett
For Use With
Ice Machine, Icemakers
Product Type
Replacement Horizon Kit
Compatible with Manufacturer Model Number
HCC1000A, HCC1000W, HCC1400A, HCC1400W, HCD1000N, HCD1000R, HCD1400N, HCE1000A, HCE1000W, HCE1400A, HCE1400W, HCE700A, HCE700W, HMC1000AVS, HME700A, HME700W
For Use with Mfr Model Number
HCC1000A, HCC1000W, HCC1400A, HCC1400W, HCD1000N, HCD1000R, HCD1400N, HCE1000A, HCE1000W, HCE1400A, HCE1400W, HCE700A, HCE700W, HMC1000AVS, HME700A, HME700W
Compatible Manufacturer Part Number
HCC1000A, HCC1000W, HCC1400A, HCC1400W, HCD1000N, HCD1000R, HCD1400N, HCE1000A, HCE1000W, HCE1400A, HCE1400W, HCE700A, HCE700W, HMC1000AVS, HME700A, HME700W
Compatible with Mfr. Model No.
HCC1000A, HCC1000W, HCC1400A, HCC1400W, HCD1000N, HCD1000R, HCD1400N, HCE1000A, HCE1000W, HCE1400A, HCE1400W, HCE700A, HCE700W, HMC1000AVS, HME700A, HME700W
Compatible Manufacturer Model Number
HCC1000A, HCC1000W, HCC1400A, HCC1400W, HCD1000N, HCD1000R, HCD1400N, HCE1000A, HCE1000W, HCE1400A, HCE1400W, HCE700A, HCE700W, HMC1000AVS, HME700A, HME700W
Compatible with Manufacturer Model No.
HCC1000A, HCC1000W, HCC1400A, HCC1400W, HCD1000N, HCD1000R, HCD1400N, HCE1000A, HCE1000W, HCE1400A, HCE1400W, HCE700A, HCE700W, HMC1000AVS, HME700A, HME700W
Compatible Pump Manufacturer Part Number
HCC1000A, HCC1000W, HCC1400A, HCC1400W, HCD1000N, HCD1000R, HCD1400N, HCE1000A, HCE1000W, HCE1400A, HCE1400W, HCE700A, HCE700W, HMC1000AVS, HME700A, HME700W
Compatible Mfr. Model Number
HCC1000A, HCC1000W, HCC1400A, HCC1400W, HCD1000N, HCD1000R, HCD1400N, HCE1000A, HCE1000W, HCE1400A, HCE1400W, HCE700A, HCE700W, HMC1000AVS, HME700A, HME700W

Description

Drain Valve Kit, Product Type Drain Valve Kit, Material Not Applicable, Compatible with Manufacturer Model Number HCC1000A, HCC1000W, HCC1400A, HCC1400W, HCD1000N, HCD1000R, HCD1400N, HCE1000A, HCE1000W, HCE1400A, HCE1400W, HCE700A, HCE700W, HMC1000AVS, HME700A, HME700W, Overall Height 2 in, Overall Width 3 3/4 in, Overall Depth 5 1/4 in, For Use With Ice Machine, Icemakers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.