Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fan Motor, 4 in H

  • Mfr # PI500672

  • Zoro # G4614624


product price: $220.99
/ea
Free Shipping & Returns

Key Features

For Use With
Ice and Water Dispenser
For Use With Mfr. Model Number
12CI400A-L, 12CI400A-LI, 12CI400A-S, 12CI400A-SI, 12HI400A-S
Fits Brand
Follett Ice
Width
6 in
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PI500672
Zoro #
G4614624
UPC #
-
Country of Origin
United States

Dimensions

Width
6 in
Length
4 in
Overall Width
6 in
Overall Depth
4 in

Details

Item
Fan Motor
For Use With
Ice and Water Dispenser
For Use With Mfr. Model Number
12CI400A-L, 12CI400A-LI, 12CI400A-S, 12CI400A-SI, 12HI400A-S
Fits Brand
Follett Ice
Compatible with Manufacturer Model Number
12CI400A-L, 12CI400A-LI, 12CI400A-S, 12CI400A-SI, 12HI400A-S
For Use with Mfr Model Number
12CI400A-L, 12CI400A-LI, 12CI400A-S, 12CI400A-SI, 12HI400A-S
Compatible Manufacturer Part Number
12CI400A-L, 12CI400A-LI, 12CI400A-S, 12CI400A-SI, 12HI400A-S
Compatible with Mfr. Model No.
12CI400A-L, 12CI400A-LI, 12CI400A-S, 12CI400A-SI, 12HI400A-S
Compatible Manufacturer Model Number
12CI400A-L, 12CI400A-LI, 12CI400A-S, 12CI400A-SI, 12HI400A-S
Compatible with Manufacturer Model No.
12CI400A-L, 12CI400A-LI, 12CI400A-S, 12CI400A-SI, 12HI400A-S
Compatible Pump Manufacturer Part Number
12CI400A-L, 12CI400A-LI, 12CI400A-S, 12CI400A-SI, 12HI400A-S
Compatible Mfr. Model Number
12CI400A-L, 12CI400A-LI, 12CI400A-S, 12CI400A-SI, 12HI400A-S

Description

Fan Motor, Product Type Fan Motor, Material Not Applicable, Compatible with Manufacturer Model Number 12CI400A-L, 12CI400A-LI, 12CI400A-S, 12CI400A-SI, 12HI400A-S, Overall Height 4 in, Overall Width 6 in, Overall Depth 6 5/8 in, For Use With Ice and Water Dispenser

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.