Zoro Homepage

Front Wheel

  • Mfr # PB502201

  • Zoro # G5959457


product price: $155.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
DEV-1650SG-60-75, DEV1010SG-48, DEV2100SG-72, DEV2250SG-72, DEV2650SG-72, DEV3200SG-72, DEV3900SG-72, DEV4600SG-72, DEV860SG-48, ICE DEVICE
Fits Brand
Ice Device
Product Type
Front Wheel
Compatible with Manufacturer Model Number
DEV-1650SG-60-75, DEV1010SG-48, DEV2100SG-72, DEV2250SG-72, DEV2650SG-72, DEV3200SG-72, DEV3900SG-72, DEV4600SG-72, DEV860SG-48, ICE DEVICE
For Use With
Ice Bin, Ice Dispenser, Ice Machine, Ice Management System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB502201
Zoro #
G5959457
UPC #
-
Country of Origin
United States

Details

Item
Front Wheel
For Use With Mfr. Model Number
DEV-1650SG-60-75, DEV1010SG-48, DEV2100SG-72, DEV2250SG-72, DEV2650SG-72, DEV3200SG-72, DEV3900SG-72, DEV4600SG-72, DEV860SG-48, ICE DEVICE
Fits Brand
Ice Device
Product Type
Front Wheel
Compatible with Manufacturer Model Number
DEV-1650SG-60-75, DEV1010SG-48, DEV2100SG-72, DEV2250SG-72, DEV2650SG-72, DEV3200SG-72, DEV3900SG-72, DEV4600SG-72, DEV860SG-48, ICE DEVICE
For Use With
Ice Bin, Ice Dispenser, Ice Machine, Ice Management System
For Use with Mfr Model Number
DEV-1650SG-60-75, DEV1010SG-48, DEV2100SG-72, DEV2250SG-72, DEV2650SG-72, DEV3200SG-72, DEV3900SG-72, DEV4600SG-72, DEV860SG-48, ICE DEVICE
Compatible Manufacturer Part Number
DEV-1650SG-60-75, DEV1010SG-48, DEV2100SG-72, DEV2250SG-72, DEV2650SG-72, DEV3200SG-72, DEV3900SG-72, DEV4600SG-72, DEV860SG-48, ICE DEVICE
Compatible with Mfr. Model No.
DEV-1650SG-60-75, DEV1010SG-48, DEV2100SG-72, DEV2250SG-72, DEV2650SG-72, DEV3200SG-72, DEV3900SG-72, DEV4600SG-72, DEV860SG-48, ICE DEVICE
Compatible Manufacturer Model Number
DEV-1650SG-60-75, DEV1010SG-48, DEV2100SG-72, DEV2250SG-72, DEV2650SG-72, DEV3200SG-72, DEV3900SG-72, DEV4600SG-72, DEV860SG-48, ICE DEVICE
Compatible with Manufacturer Model No.
DEV-1650SG-60-75, DEV1010SG-48, DEV2100SG-72, DEV2250SG-72, DEV2650SG-72, DEV3200SG-72, DEV3900SG-72, DEV4600SG-72, DEV860SG-48, ICE DEVICE
Compatible Pump Manufacturer Part Number
DEV-1650SG-60-75, DEV1010SG-48, DEV2100SG-72, DEV2250SG-72, DEV2650SG-72, DEV3200SG-72, DEV3900SG-72, DEV4600SG-72, DEV860SG-48, ICE DEVICE
Compatible Mfr. Model Number
DEV-1650SG-60-75, DEV1010SG-48, DEV2100SG-72, DEV2250SG-72, DEV2650SG-72, DEV3200SG-72, DEV3900SG-72, DEV4600SG-72, DEV860SG-48, ICE DEVICE

Description

Front Wheel, Product Type Front Wheel, Material Not Applicable, Compatible with Manufacturer Model Number DEV-1650SG-60-75, DEV1010SG-48, DEV2100SG-72, DEV2250SG-72, DEV2650SG-72, DEV3200SG-72, DEV3900SG-72, DEV4600SG-72, DEV860SG-48, ICE DEVICE, Overall Height 5 1/2 in, Overall Width 5 1/2 in, Overall Depth 5 7/8 in, For Use With Ice Bin, Ice Dispenser, Ice Machine, Ice Management System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.