IM Board
Mfr # PI502331
Zoro # G5942544
product price: $925.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Follett Ice
For Use With Mfr. Model Number
12CI400A-L, 12CI400A-LI, 12CI400A-S, 12CI400A-SI, 12HI400A-S
Product Type
Control Circuit Board
Color
Blue
For Use With
Ice and Water Dispenser
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PI502331
Zoro #
G5942544
UPC #
-
Country of Origin
United States
Details
Item
Control Circuit Board
Fits Brand
Follett Ice
For Use With Mfr. Model Number
12CI400A-L, 12CI400A-LI, 12CI400A-S, 12CI400A-SI, 12HI400A-S
Product Type
Control Circuit Board
Color
Blue
For Use With
Ice and Water Dispenser
Compatible with Manufacturer Model Number
12CI400A-L, 12CI400A-LI, 12CI400A-S, 12CI400A-SI, 12HI400A-S
For Use with Mfr Model Number
12CI400A-L, 12CI400A-LI, 12CI400A-S, 12CI400A-SI, 12HI400A-S
Compatible Manufacturer Part Number
12CI400A-L, 12CI400A-LI, 12CI400A-S, 12CI400A-SI, 12HI400A-S
Compatible with Mfr. Model No.
12CI400A-L, 12CI400A-LI, 12CI400A-S, 12CI400A-SI, 12HI400A-S
Compatible Manufacturer Model Number
12CI400A-L, 12CI400A-LI, 12CI400A-S, 12CI400A-SI, 12HI400A-S
Compatible with Manufacturer Model No.
12CI400A-L, 12CI400A-LI, 12CI400A-S, 12CI400A-SI, 12HI400A-S
Compatible Pump Manufacturer Part Number
12CI400A-L, 12CI400A-LI, 12CI400A-S, 12CI400A-SI, 12HI400A-S
Compatible Mfr. Model Number
12CI400A-L, 12CI400A-LI, 12CI400A-S, 12CI400A-SI, 12HI400A-S
Description
Control Circuit Board, Product Type Control Circuit Board, Material Not Applicable, Color Blue, Compatible with Manufacturer Model Number 12CI400A-L, 12CI400A-LI, 12CI400A-S, 12CI400A-SI, 12HI400A-S, Overall Height 4 in, Overall Width 12 in, Overall Depth 9 in, For Use With Ice and Water Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.