Sani-Sponge
Mfr # 00131524
Zoro # G7427817
product price: $10.99
/eaKey Features
Fits Brand
Follet Ice
Product Type
Sanitary Sponge
Color
Blue
For Use With
Dispenser, Icemakers
Material
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00131524
Zoro #
G7427817
UPC #
-
Country of Origin
United States
Details
Item
Sanitary Sponge
Fits Brand
Follet Ice
Product Type
Sanitary Sponge
Color
Blue
For Use With
Dispenser, Icemakers
Material
Polyurethane
Description
Sanitary Sponge, Product Type Sanitary Sponge, Material Polyurethane, Color Blue, Overall Height 3/4 in, Overall Width 3/4 in, Overall Depth 1 1/2 in, For Use With Dispenser, Icemakers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.