Zoro Homepage

Solenoid

  • Mfr # PD501961

  • Zoro # G5938116


product price: $264.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
CVU155N, CVU300, U300, U300B, U300BR400A/W, U300BR800A/W, U300R400A/W, U300R800A/W, VU155B, VU155K, VU155M, VU155N, VU30020MD, VU300B, VU300B10LL, VU300B8LL, VU300K, VU300LH, VU300M
Fits Brand
Follett Ice
Product Type
Solenoid
For Use With
Ice and Water Dispenser
Compatible with Manufacturer Model Number
CVU155N, CVU300, U300, U300B, U300BR400A/W, U300BR800A/W, U300R400A/W, U300R800A/W, VU155B, VU155K, VU155M, VU155N, VU30020MD, VU300B, VU300B10LL, VU300B8LL, VU300K, VU300LH, VU300M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD501961
Zoro #
G5938116
UPC #
-
Country of Origin
United States

Details

Item
Solenoid
For Use With Mfr. Model Number
CVU155N, CVU300, U300, U300B, U300BR400A/W, U300BR800A/W, U300R400A/W, U300R800A/W, VU155B, VU155K, VU155M, VU155N, VU30020MD, VU300B, VU300B10LL, VU300B8LL, VU300K, VU300LH, VU300M
Fits Brand
Follett Ice
Product Type
Solenoid
For Use With
Ice and Water Dispenser
Compatible with Manufacturer Model Number
CVU155N, CVU300, U300, U300B, U300BR400A/W, U300BR800A/W, U300R400A/W, U300R800A/W, VU155B, VU155K, VU155M, VU155N, VU30020MD, VU300B, VU300B10LL, VU300B8LL, VU300K, VU300LH, VU300M
For Use with Mfr Model Number
CVU155N, CVU300, U300, U300B, U300BR400A/W, U300BR800A/W, U300R400A/W, U300R800A/W, VU155B, VU155K, VU155M, VU155N, VU30020MD, VU300B, VU300B10LL, VU300B8LL, VU300K, VU300LH, VU300M
Compatible Manufacturer Part Number
CVU155N, CVU300, U300, U300B, U300BR400A/W, U300BR800A/W, U300R400A/W, U300R800A/W, VU155B, VU155K, VU155M, VU155N, VU30020MD, VU300B, VU300B10LL, VU300B8LL, VU300K, VU300LH, VU300M
Compatible with Mfr. Model No.
CVU155N, CVU300, U300, U300B, U300BR400A/W, U300BR800A/W, U300R400A/W, U300R800A/W, VU155B, VU155K, VU155M, VU155N, VU30020MD, VU300B, VU300B10LL, VU300B8LL, VU300K, VU300LH, VU300M
Compatible Manufacturer Model Number
CVU155N, CVU300, U300, U300B, U300BR400A/W, U300BR800A/W, U300R400A/W, U300R800A/W, VU155B, VU155K, VU155M, VU155N, VU30020MD, VU300B, VU300B10LL, VU300B8LL, VU300K, VU300LH, VU300M
Compatible with Manufacturer Model No.
CVU155N, CVU300, U300, U300B, U300BR400A/W, U300BR800A/W, U300R400A/W, U300R800A/W, VU155B, VU155K, VU155M, VU155N, VU30020MD, VU300B, VU300B10LL, VU300B8LL, VU300K, VU300LH, VU300M
Compatible Pump Manufacturer Part Number
CVU155N, CVU300, U300, U300B, U300BR400A/W, U300BR800A/W, U300R400A/W, U300R800A/W, VU155B, VU155K, VU155M, VU155N, VU30020MD, VU300B, VU300B10LL, VU300B8LL, VU300K, VU300LH, VU300M
Compatible Mfr. Model Number
CVU155N, CVU300, U300, U300B, U300BR400A/W, U300BR800A/W, U300R400A/W, U300R800A/W, VU155B, VU155K, VU155M, VU155N, VU30020MD, VU300B, VU300B10LL, VU300B8LL, VU300K, VU300LH, VU300M

Description

Solenoid, Product Type Solenoid, Material Not Applicable, Compatible with Manufacturer Model Number CVU155N, CVU300, U300, U300B, U300BR400A/W, U300BR800A/W, U300R400A/W, U300R800A/W, VU155B, VU155K, VU155M, VU155N, VU30020MD, VU300B, VU300B10LL, VU300B8LL, VU300K, VU300LH, VU300M, Overall Height 1 7/8 in, Overall Width 3 7/8 in, Overall Depth 3 7/8 in, For Use With Ice and Water Dispenser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.