Switch, 1 1/4 in H
Mfr # PD502359
Zoro # G5876762
product price: $96.85
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
25CI400A/W, 25HI400A, 50CI400A/W, 50HI400A
Fits Brand
Follett Ice
Product Type
Sensor Clean Switch
Compatible with Manufacturer Model Number
25CI400A/W, 25HI400A, 50CI400A/W, 50HI400A
For Use With
Ice and Water Dispenser
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PD502359
Zoro #
G5876762
UPC #
-
Country of Origin
China
Details
Item
Switch
For Use With Mfr. Model Number
25CI400A/W, 25HI400A, 50CI400A/W, 50HI400A
Fits Brand
Follett Ice
Product Type
Sensor Clean Switch
Compatible with Manufacturer Model Number
25CI400A/W, 25HI400A, 50CI400A/W, 50HI400A
For Use With
Ice and Water Dispenser
For Use with Mfr Model Number
25CI400A/W, 25HI400A, 50CI400A/W, 50HI400A
Compatible Manufacturer Part Number
25CI400A/W, 25HI400A, 50CI400A/W, 50HI400A
Compatible with Mfr. Model No.
25CI400A/W, 25HI400A, 50CI400A/W, 50HI400A
Compatible Manufacturer Model Number
25CI400A/W, 25HI400A, 50CI400A/W, 50HI400A
Compatible with Manufacturer Model No.
25CI400A/W, 25HI400A, 50CI400A/W, 50HI400A
Compatible Pump Manufacturer Part Number
25CI400A/W, 25HI400A, 50CI400A/W, 50HI400A
Compatible Mfr. Model Number
25CI400A/W, 25HI400A, 50CI400A/W, 50HI400A
Description
Switch, Product Type Switch, Material Not Applicable, Compatible with Manufacturer Model Number 25CI400A/W, 25HI400A, 50CI400A/W, 50HI400A, Overall Height 1 1/4 in, Overall Width 2 3/4 in, Overall Depth 4 1/8 in, For Use With Ice and Water Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.