Zoro Homepage

Water Chute

  • Mfr # 01042266

  • Zoro # G7428079


product price: $32.69
/ea

Key Features

Fits Brand
Follet Ice
Features
3.32 in Length, 4.15 in Width, 2.51 in Height
Product Type
Water Chute
For Use With
Ice and Water Dispenser
Compatible with Manufacturer Model Number
25CR400A/W, 25CT400A/W, 25FB400A/W, 25HR400A/W, 25HT400A/W, 50CR400A/W, 50CT400A/W, 50FB400A/W, 50HR400A/W, 50HT400A/W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01042266
Zoro #
G7428079
UPC #
-
Country of Origin
United States

Details

Item
Water Chute
Fits Brand
Follet Ice
Features
3.32 in Length, 4.15 in Width, 2.51 in Height
Product Type
Water Chute
For Use With
Ice and Water Dispenser
Compatible with Manufacturer Model Number
25CR400A/W, 25CT400A/W, 25FB400A/W, 25HR400A/W, 25HT400A/W, 50CR400A/W, 50CT400A/W, 50FB400A/W, 50HR400A/W, 50HT400A/W
For Use with Mfr Model Number
25CR400A/W, 25CT400A/W, 25FB400A/W, 25HR400A/W, 25HT400A/W, 50CR400A/W, 50CT400A/W, 50FB400A/W, 50HR400A/W, 50HT400A/W
Compatible Manufacturer Part Number
25CR400A/W, 25CT400A/W, 25FB400A/W, 25HR400A/W, 25HT400A/W, 50CR400A/W, 50CT400A/W, 50FB400A/W, 50HR400A/W, 50HT400A/W
Compatible with Mfr. Model No.
25CR400A/W, 25CT400A/W, 25FB400A/W, 25HR400A/W, 25HT400A/W, 50CR400A/W, 50CT400A/W, 50FB400A/W, 50HR400A/W, 50HT400A/W
Compatible Manufacturer Model Number
25CR400A/W, 25CT400A/W, 25FB400A/W, 25HR400A/W, 25HT400A/W, 50CR400A/W, 50CT400A/W, 50FB400A/W, 50HR400A/W, 50HT400A/W
For Use With Mfr. Model Number
25CR400A/W, 25CT400A/W, 25FB400A/W, 25HR400A/W, 25HT400A/W, 50CR400A/W, 50CT400A/W, 50FB400A/W, 50HR400A/W, 50HT400A/W
Compatible with Manufacturer Model No.
25CR400A/W, 25CT400A/W, 25FB400A/W, 25HR400A/W, 25HT400A/W, 50CR400A/W, 50CT400A/W, 50FB400A/W, 50HR400A/W, 50HT400A/W
Compatible Pump Manufacturer Part Number
25CR400A/W, 25CT400A/W, 25FB400A/W, 25HR400A/W, 25HT400A/W, 50CR400A/W, 50CT400A/W, 50FB400A/W, 50HR400A/W, 50HT400A/W
Compatible Mfr. Model Number
25CR400A/W, 25CT400A/W, 25FB400A/W, 25HR400A/W, 25HT400A/W, 50CR400A/W, 50CT400A/W, 50FB400A/W, 50HR400A/W, 50HT400A/W

Description

Water Chute, Product Type Water Chute, Material Not Applicable, Compatible with Manufacturer Model Number 25CR400A/W, 25CT400A/W, 25FB400A/W, 25HR400A/W, 25HT400A/W, 50CR400A/W, 50CT400A/W, 50FB400A/W, 50HR400A/W, 50HT400A/W, Overall Height 2 1/2 in, Overall Width 3 3/8 in, Overall Depth 4 1/8 in, For Use With Ice and Water Dispenser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.