Zoro Homepage

Water Filter System

  • Mfr # 00130229

  • Zoro # G6025153


product price: $1,176.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Follett Ice
Includes
Pre-Filter, Pressure Gauge, Primary Filter, Wall Mounting Bracket
Includes Valve
Yes
Connection Type
NPT
Flow Rate
0.5 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00130229
Zoro #
G6025153
UPC #
-
Country of Origin
United States

Dimensions

Depth
6 in
Height
18 1/2 in
Connection Size
3/4 in
Width
14 1/4 in
Overall Height
18 1/2 in

Details

Item
Water Filter System
Fits Brand
Follett Ice
Includes
Pre-Filter, Pressure Gauge, Primary Filter, Wall Mounting Bracket
Includes Valve
Yes
Connection Type
NPT
Flow Rate
0.5 gpm
Reduces
Chlorine Taste and Odor, Scale
Connection Gender
Female
Maximum Temperature
90 Degrees F
Compatible Mfr. Model Number
12CI400A-L, 12CI400A-LI, 12CI400A-S, 12CI400A-SI, 12HI400A-S, C/E12CI400A, C/E12HI400A, MFE400A/W
Minimum Pressure
10 psi
Includes Gauge
Yes
Standards
NSF 42, NSF 53
Minimum Temperature
40 Degrees F
Color
Black
Micron Rating
0.5 micron, 10 micron
Service Life
3,000 gal
Maximum Pressure
125 psi
Filter Media
Carbon

Description

Water Filtration System, Reduces Chlorine, Scale, Micron Rating 0.5 micron, 10 micron, Connection Size 3/4 in, Overall Height 18 1/2 in, Width 14 1/4 in, Service Life 3,000 gal, Includes Valve Valve Included, Flow Rate 0.5 gpm, Color Black, Compatible Mfr. Model Number 12CI400A-L, 12CI400A-LI, 12CI400A-S, 12CI400A-SI, 12HI400A-S, C/E12CI400A, C/E12HI400A, MFE400A/W, Connection Gender Female, Connection Type NPT, Depth 6 in, Filter Media Carbon

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.