Zoro Homepage

Quick-ConnectFilter, 0.5gpm, 31/8inDia

  • Mfr # FOLCARBONSTDCAPFILTER

  • Zoro # G916066364


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Reduces
Bacteria, Cyst, Particulates
Diameter
3 1/8 in
Overall Height
14 7/8 in
Filter Media
Carbon
Maximum Temperature
100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FOLCARBONSTDCAPFILTER
Zoro #
G916066364
UPC #
-
Country of Origin
United States

Dimensions

Diameter
3 1/8 in
Overall Height
14 7/8 in

Details

Reduces
Bacteria, Cyst, Particulates
Item
Quick Connect Filter
Filter Media
Carbon
Maximum Temperature
100 Degrees F
Service Life
3,000 gal
Flow Rate
0.5 gpm
Compatible Mfr. Model Number
12CI400A-L, 12CI400A-LI, 12CI400A-S, 12CI400A-SI, 12HI400A-S, C/E12CI400A, C/E12HI400A, MFE400A/W
For Use With
Ice Machines
Micron Rating
0.5 micron

Description

Quick-Connect Water Filter, For Use With Ice Machines, Reduces Bacteria, Cyst, Particulates, Micron Rating 0.5 micron, Flow Rate 0.5 gpm, Diameter 3 1/8 in, Overall Height 14 7/8 in, Service Life 3,000 gal, Filter Media Carbon, Maximum Temperature 100 Degrees F, Application Ice And Water Dispenser, Ice Machines, Standards NSF 401, NSF 42, NSF 53, Series Not Applicable, Compatible Mfr. Model Number 12CI400A-L, 12CI400A-LI, 12CI400A-S, 12CI400A-SI, 12HI400A-S, C/E12CI400A, C/E12HI400A, MFE400A/W

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.