Shop FOODHANDLER
See all product information
Create Account
COMFORT, Disposable Gloves, Nitrile, Powder-Free, M, 1000 PK, Grape
- Mfr # 103-1TT-214
- Zoro # G7440069
product price:Â
$
126.99
/pk of 1000, $0.13/ea
Free Shipping & Returns
Key Features
Color
Grape
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Series
COMFORT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 103-1TT-214
- Zoro #
- G7440069
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Size
- M
Details
- Item
- Disposable Gloves
- Color
- Grape
- Material
- Nitrile
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
- Series
- COMFORT
Description
Nitrile Gloves TableTop Mini,Md.,PK1000, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.