Cordless Mini Vacuum Sealer in Black with Starter Kit
- Mfr # 750124770M
- Zoro # G622980480
product price:Â
$
57.19
/ea
Key Features
Width
7 in
Length
11 in
Color
Black
Overall Height
6.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750124770M
- Zoro #
- G622980480
- UPC #
- 033413005386
- Country of Origin
- China
Dimensions
- Width
- 7 in
- Length
- 11 in
- Overall Height
- 6.75 in
Details
- Item
- Mini Vacuum Sealer
- Color
- Black
Description
The FoodSaver Cordless Mini Vacuum Sealer makes food storage simple and efficient. Its cordless design and rechargeable battery (fully charged in just 2.5 hours) let you seal up to 35 one quart bags per charge with ease. LED power indicator lights show battery status, while its tight seal helps keep food freshness longer and prevent freezer burn. This starter kit includes a vacuum sealer with base, three 1 quart and three 1 gallon bags, three bottle stoppers, one jar sealer, and two containers (3 cup and 5 cup). The Easy Marinate function quickly infuses flavor, making meal prep faster and smarter all in a sleek modern design that fits any kitchen.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.