
Vacuum Sealer Machine System with Bonus Handheld Vacuum Sealer
Mfr # FM2435
Zoro # G621736538
product price: $145.99
/ea
Free Shipping & Returns
Key Features
Width
11 in
Overall Height
6.5 in
Length
18.4 in
Color
Silver
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FM2435
Zoro #
G621736538
UPC #
053891110334
Country of Origin
China
Dimensions
Width
11 in
Overall Height
6.5 in
Length
18.4 in
Details
Item
Vacuum Sealer Machine
Color
Silver
Material
Plastic
Description
The FoodSaver FM2435 Vacuum Sealing System helps keep food fresh for up to 5x longer and helps prevent freezer burn. The system removes air-one of the main causes of mold and food spoilage-from bags and creates an airtight seal to lock in freshness. Use it to seal foods for short- or long-term storage and to prep ingredients for sous vide cooking. This complete starter kit has everything you need to start your food-saving journey, including a vacuum sealer machine, an assortment of bags, and other useful accessories. You'll soon be on your way to keeping your food fresh, eliminating waste, and saving money.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.