Vacuum Sealer Machine System with Bonus Handheld Vacuum Sealer in White

  • Mfr # FM2437

  • Zoro # G021737715


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Color
White
Overall Height
6.5 in
Material
Plastic
Length
18.4 in
Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM2437
Zoro #
G021737715
UPC #
033413003054
Country of Origin
China

Dimensions

Overall Height
6.5 in
Length
18.4 in
Width
11 in

Details

Color
White
Material
Plastic
Item
Vacuum Sealer Machine

Description

The FoodSaver Vacuum Sealing System helps keep food fresh for up to 5x longer and helps prevent freezer burn. The system removes air-one of the main causes of mold and food spoilage-from bags and creates an airtight seal to lock in freshness. Use it to seal foods for short- or long-term storage and to prep ingredients for sous vide cooking. This complete starter kit has everything you need to start your food-saving journey, including a vacuum sealer machine, an assortment of bags, and other useful accessories. You'll soon be on your way to keeping your food fresh, eliminating waste, and saving money.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.