Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bolt-Hole Caster, 150mm dia, Rigid, PU

  • Mfr # GDS-150B-65RS

  • Zoro # G011745362


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Load Rating
772 lb
Wheel Dia.
150 mm
Wheel Width
40 mm
Wheel/Tread Material
Polyurethane
Wheel/Tread Hardness Rating
Firm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDS-150B-65RS
Zoro #
G011745362
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Wheel Dia.
150 mm
Wheel Width
40 mm
Mounting Height
230 mm
Overall Height
230 mm
Thread Size
M16x2.0
Bolt Hole Dia.
50 mm

Details

Item
Bolt-Hole Caster
Caster Sub-Type
Rigid
Load Rating
772 lb
Wheel/Tread Material
Polyurethane
Wheel/Tread Hardness Rating
Firm
Wheel Bearing Type
Ball
Caster Brake Type
Face Brake
Number of Wheels
1
Caster Frame Material
Aluminum
Wheel Core Material
Aluminum
Features
Fine Shock Absorption Function With Special Rubber, Smooth-Operating Top Brake System
Standards
RoHS Compliant
Caster Mounting Type
Stem
Operating Temperature Range
14 Degrees to 194 Degrees F
Swivel Raceway Type
Double Ball
Wheel/Tread Hardness
95 Shore A
Frame Color
Off-White
Operating Temperature - Minimum
194 Degrees F
Operating Temperature - Maximum
14 Degrees F
System of Measurement
Metric
Load Capacity - Maximum
772 lb
Wheel Hardness Rating
95 Shore A

Description

Bolt-Hole Caster, 50 mm Bolt Hole Dia., Aluminum Caster Frame Material, 772 lb Load Rating, 1 Number of Wheels, Ball, 230 mm Mounting Height, 150 mm Wheel Dia., 40 mm Wheel Width, Polyurethane Wheel/Tread Material, 95 Shore A Wheel/Tread Hardness, Firm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.