Zoro Homepage

Bolt-Hole Caster, 50mm dia, PU

  • Mfr # GDSA-50-ASS-FBL

  • Zoro # G211745322


product price: $51.79
/ea

Key Features

Load Rating
66 lb
Wheel Dia.
50 mm
Wheel/Tread Material
Polyurethane
Wheel/Tread Hardness Rating
Soft
Wheel Bearing Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDSA-50-ASS-FBL
Zoro #
G211745322
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Wheel Dia.
50 mm
Thread Size
M8

Details

Item
Bolt-Hole Caster
Load Rating
66 lb
Wheel/Tread Material
Polyurethane
Wheel/Tread Hardness Rating
Soft
Wheel Bearing Type
Ball
Caster Brake Type
Face Brake
Number of Wheels
1
Caster Frame Material
Aluminum
Wheel Core Material
Aluminum
Features
AGV/AMR Dedicated Shock Absorbing Casters, Fine Shock Absorption Function With Special Rubber (A65), Smooth-Operating Top Brake System, Special Wheel Axle for Reinforce of Smooth Rolling
Standards
RoHS Compliant
Caster Mounting Type
Stem
Wheel/Tread Hardness
80 Shore A
Swivel Raceway Type
Double Ball
Operating Temperature Range
14 Degrees to 194 Degrees F
Frame Color
Black
Operating Temperature - Maximum
14 Degrees F
Operating Temperature - Minimum
194 Degrees F
System of Measurement
Metric
Load Capacity - Maximum
66 lb
Wheel Hardness Rating
80 Shore A

Description

Bolt-Hole Caster, Aluminum Caster Frame Material, 66 lb Load Rating, 1 Number of Wheels, Ball, 50 mm Wheel Dia., Polyurethane Wheel/Tread Material, 80 Shore A Wheel/Tread Hardness, Soft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.