Zoro Homepage

Caster Lock, forWheel W 2 1/2", 2 5/8

  • Mfr # GF-100:DL

  • Zoro # G111745316


product price: $33.25
/ea

Key Features

Material
Steel
Swivel Lock Type
Directional Lock
For Wheel Dia.
3 15/16 in, 4 15/16 in, 5 7/8 in, 7 7/8 in, 9 13/16 in
For Wheel Width
2 1/2 in, 2 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GF-100:DL
Zoro #
G111745316
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

For Wheel Dia.
3 15/16 in, 4 15/16 in, 5 7/8 in, 7 7/8 in, 9 13/16 in
For Wheel Width
2 1/2 in, 2 5/8 in

Details

Item
Caster Lock
Material
Steel
Swivel Lock Type
Directional Lock

Description

Caster Lock, Not Applicable, Directional Lock, Steel, 3 15/16 in, 4 15/16 in, 5 7/8 in, 7 7/8 in, 9 13/16 in, For Wheel Width 2 1/2 in, 2 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.