Shop FOOT MASTER

Leveling Caster, 42 mm Nylon Wheel, 55x55 mm Plate, Swivel, 60 kg Cap, PU Foot Pad, Black

  • Mfr # GD-40-F-NYN-CUR-FBL

  • Zoro # G1876766


product price:  $29.15
/ea

Key Features

Overall Height
71 mm
Color
Black
Series
GD Series
Frame Finish
Black
Wheel Dia.
42 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GD-40-F-NYN-CUR-FBL
Zoro #
G1876766
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Height
71 mm
Wheel Dia.
42 mm
Wheel Width
20 mm

Details

Color
Black
Series
GD Series
Frame Finish
Black
Load Capacity
110 lbs
Caster Mounting Type
Top Plate
Includes
Mounting Hardware
Caster Frame Material
Aluminum
Weight
0.9 lbs
Adjustment Style
Thumbwheel
Foot/Pad Material
Urethane
Wheel/Tread Material
Nylon

Description

FOOT MASTER engineers invented the ORIGINAL leveling caster in 1989, setting the standard for performance and durability. This ingenious product combines the mobility of a caster, the height adjustability of a level mount, and the stability of a foot pad.
The GD Series leveling caster profile is integral to its function. A thick aluminum frame is used to achieve the combination of being both strong and compact. GD-40-F-NYN-CUR-FBL is rated at 60 kg with an overall height of 71 mm. Up to 10 mm of height adjustment capability is available for an accurate level set. GD-40-F-NYN-CUR-FBL is mounted with a 55 mm x 55 mm top plate (42 mm x 42 mm bolt hole pattern) using 4 bolts and nuts (INCLUDED).
The swivel section contains 2 sets of ball bearings for easy maneuverability. Bearing raceway sleeves made from hardened steel prevent scouring to the aluminum frame, leading to high performance and dependable reliability.
Moving is easy thanks to a 42 mm diameter wheel mated with an axle shaft made of cold forged steel. And once positioned, the caster provides side access to an ABS thermoplastic thumbwheel used to lower the foot pad. As the wheel is lifted off the ground, the foot pad takes over to make the application completely stationary.
Making the fine adjustments to achieve the perfect level set, even under heavy loads, is light work for this world renowned leveling caster. When it is time to move again, simply raise the foot pad to restore the freedom of mobility.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.