Leveling Caster, 63 mm Polyurethane Wheel, M12x1.75P Stem, Swivel, 550 kg Cap, NBR Foot Pad, Black

  • Mfr # GD-80-S-HUP-FBL

  • Zoro # G1876459


product price:  $81.89
/ea

Key Features

Wheel Width
28 mm
Frame Finish
Powder Coated & Zinc Galvanized
Includes
Mounting Hardware
Height
103 mm
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GD-80-S-HUP-FBL
Zoro #
G1876459
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Wheel Width
28 mm
Height
103 mm
Wheel Dia. (In.)
63 mm
Overall Height
118 mm

Details

Frame Finish
Powder Coated & Zinc Galvanized
Includes
Mounting Hardware
Color
Black
Finish
Black
Caster Mounting Type
Stem
Frame Material
Aluminum
Wheel Material
Urethane
Series
GD Series
Weight
2.6 lbs
Capacity
1100 lbs
Adjustment Style
Thumbwheel
Foot/Pad Material
NBR Rubber

Description

FOOT MASTER engineers invented the ORIGINAL leveling caster in 1989, setting the standard for performance and durability. This ingenious product combines the mobility of a caster, the height adjustability of a level mount, and the stability of a foot pad.
The GD Series leveling caster profile is integral to its function. A thick aluminum frame is used to achieve the combination of being both strong and compact. GD-80-S-HUP-FBL is rated at 550 kg with an overall height of 103 mm. Up to 15 mm of height adjustment capability is available for an accurate level set. GD-80-S-HUP-FBL is mounted using a M12 x 1.75P threaded set screw (INCLUDED).
The swivel section contains 2 sets of ball bearings for easy maneuverability. Bearing raceway sleeves made from hardened steel prevent scouring to the aluminum frame, leading to high performance and dependable reliability.
Moving is easy thanks to a 63 mm diameter wheel mated with an axle shaft made of cold forged steel. And once positioned, the caster provides side access to an ABS thermoplastic thumbwheel used to lower the foot pad. As the wheel is lifted off the ground, the foot pad takes over to make the application completely stationary.
Making the fine adjustments to achieve the perfect level set, even under heavy loads, is light work for this world renowned leveling caster. When it is time to move again, simply raise the foot pad to restore the freedom of mobility.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products