Shop FOOT MASTER
See all product information
Create Account
Leveling Caster, 63 mm Polyurethane Wheel, M12x1.75P Stem, Swivel, 550 kg Cap, PU Foot Pad, Ivory
- Mfr # GD-80-S-HUP-CUR
- Zoro # G1876276
product price:Â
$
89.79
/ea
Key Features
Wheel Width
28 mm
Frame Finish
Powder Coated & Zinc Galvanized
Includes
Mounting Hardware
Finish
Ivory
Wheel Material
Urethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GD-80-S-HUP-CUR
- Zoro #
- G1876276
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Frame Finish
- Powder Coated & Zinc Galvanized
- Includes
- Mounting Hardware
- Finish
- Ivory
- Wheel Material
- Urethane
- Caster Mounting Type
- Stem
- Series
- GD Series
- Color
- Ivory
- Frame Material
- Aluminum
- Capacity
- 1100 lbs
- Weight
- 2.6 lbs
- Foot/Pad Material
- Urethane
- Adjustment Style
- Thumbwheel
Dimensions
- Wheel Width
- 28 mm
- Wheel Dia. (In.)
- 63 mm
- Height
- 103 mm
- Overall Height
- 118 mm
Description
FOOT MASTER engineers invented the ORIGINAL leveling caster in 1989, setting the standard for performance and durability. This ingenious product combines the mobility of a caster, the height adjustability of a level mount, and the stability of a foot pad.
The GD Series leveling caster profile is integral to its function. A thick aluminum frame is used to achieve the combination of being both strong and compact. GD-80-S-HUP-CUR is rated at 550 kg with an overall height of 103 mm. Up to 15 mm of height adjustment capability is available for an accurate level set. GD-80-S-HUP-CUR is mounted using a M12 x 1.75P threaded set screw (INCLUDED).
The swivel section contains 2 sets of ball bearings for easy maneuverability. Bearing raceway sleeves made from hardened steel prevent scouring to the aluminum frame, leading to high performance and dependable reliability.
Moving is easy thanks to a 63 mm diameter wheel mated with an axle shaft made of cold forged steel. And once positioned, the caster provides side access to an ABS thermoplastic thumbwheel used to lower the foot pad. As the wheel is lifted off the ground, the foot pad takes over to make the application completely stationary.
Making the fine adjustments to achieve the perfect level set, even under heavy loads, is light work for this world renowned leveling caster. When it is time to move again, simply raise the foot pad to restore the freedom of mobility.
The GD Series leveling caster profile is integral to its function. A thick aluminum frame is used to achieve the combination of being both strong and compact. GD-80-S-HUP-CUR is rated at 550 kg with an overall height of 103 mm. Up to 15 mm of height adjustment capability is available for an accurate level set. GD-80-S-HUP-CUR is mounted using a M12 x 1.75P threaded set screw (INCLUDED).
The swivel section contains 2 sets of ball bearings for easy maneuverability. Bearing raceway sleeves made from hardened steel prevent scouring to the aluminum frame, leading to high performance and dependable reliability.
Moving is easy thanks to a 63 mm diameter wheel mated with an axle shaft made of cold forged steel. And once positioned, the caster provides side access to an ABS thermoplastic thumbwheel used to lower the foot pad. As the wheel is lifted off the ground, the foot pad takes over to make the application completely stationary.
Making the fine adjustments to achieve the perfect level set, even under heavy loads, is light work for this world renowned leveling caster. When it is time to move again, simply raise the foot pad to restore the freedom of mobility.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.