Leveling Caster, 75 mm Nylon Wheel, 95x95 mm Plate, Swivel, 800 kg Cap, PU Foot Pad, Ivory

  • Mfr # GD-100-F-NYN-CUR

  • Zoro # G1876477


product price:  $88.29
/ea

Key Features

Wheel Width
30 mm
Includes
Mounting Hardware
Wheel Dia.
75 mm
Series
GD Series
Caster Mounting Type
Top Plate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GD-100-F-NYN-CUR
Zoro #
G1876477
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Wheel Width
30 mm
Wheel Dia.
75 mm
Overall Height
120 mm

Details

Includes
Mounting Hardware
Series
GD Series
Caster Mounting Type
Top Plate
Load Capacity
1650 lbs
Color
Ivory
Caster Frame Material
Aluminum
Frame Finish
Ivory
Weight
4.2 lbs
Adjustment Style
Thumbwheel
Foot/Pad Material
Urethane
Wheel/Tread Material
Nylon

Description

FOOT MASTER engineers invented the ORIGINAL leveling caster in 1989, setting the standard for performance and durability. This ingenious product combines the mobility of a caster, the height adjustability of a level mount, and the stability of a foot pad.
The GD Series leveling caster profile is integral to its function. A thick aluminum frame is used to achieve the combination of being both strong and compact. GD-100-F-NYN-CUR is rated at 800 kg with an overall height of 120 mm. Up to 12 mm of height adjustment capability is available for an accurate level set. GD-100-F-NYN-CUR is mounted with a 95 mm x 95 mm top plate (70 mm x 70 mm bolt hole pattern) using 4 bolts and nuts (INCLUDED).
The swivel section contains 2 sets of ball bearings for easy maneuverability. Bearing raceway sleeves made from hardened steel prevent scouring to the aluminum frame, leading to high performance and dependable reliability.
Moving is easy thanks to a 75 mm diameter wheel mated with an axle shaft made of cold forged steel. And once positioned, the caster provides side access to an ABS thermoplastic thumbwheel used to lower the foot pad. As the wheel is lifted off the ground, the foot pad takes over to make the application completely stationary.
Making the fine adjustments to achieve the perfect level set, even under heavy loads, is light work for this world renowned leveling caster. When it is time to move again, simply raise the foot pad to restore the freedom of mobility.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.