Shop FOOT MASTER
See all product information
Create Account
Leveling Caster, Alum, Swivel, M12
- Mfr # GD-60-S-NYN-FBL
- Zoro # G1876608
product price:Â
$
26.49
/ea
Key Features
Wheel Width
25 mm
Frame Finish
Powder Coated & Zinc Galvanized
Includes
Mounting Hardware
Color
Black
Overall Height
92 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GD-60-S-NYN-FBL
- Zoro #
- G1876608
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Frame Finish
- Powder Coated & Zinc Galvanized
- Includes
- Mounting Hardware
- Color
- Black
- Wheel Material
- Nylon
- Finish
- Black
- Caster Mounting Type
- Stem
- Series
- GD Series
- Frame Material
- Aluminum
- Weight
- 1.6 lbs
- Capacity
- 550 lbs
- Adjustment Style
- Thumbwheel
- Foot/Pad Material
- NBR Rubber
- Features
- Anti-Vibration NBR Pad, Hardened Bearing Seats in the Swivel Head
- Wheel/Tread Material
- Nylon
- Caster Sub-Type
- Swivel
- Caster Frame Material
- Aluminum
- Load Rating
- 617 lb
- Wheel/Tread Hardness Rating
- Soft
- Item
- Leveling Caster
- Caster Stem Type
- Threaded Bolt Hole
- Wheel/Tread Hardness
- 70 Shore D
- Operating Temperature Range
- 14 Degrees to 194 Degrees F
- Swivel Raceway Type
- Double Ball
- Number of Wheels
- 1
Dimensions
- Wheel Width
- 25 mm
- Overall Height
- 92 mm
- Wheel Dia. (In.)
- 50 mm
- Height
- 82 mm
- Maximum Leveling Height
- 10 mm
- Wheel Diameter1
- 50 mm
- Bolt Hole Diameter
- 36 mm
- Thread Size
- M12
Description
Grainger Products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.