Shop FOOT MASTER

Leveling Caster, Alum, Swivel, M12

  • Mfr # GDR-80-S-HUP
  • Zoro # G1876529

product price: 
$
65.69
/ea

Key Features

Wheel Width
28 mm
Frame Finish
Powder Coated & Zinc Galvanized
Includes
Mounting Hardware
Wheel Dia. (In.)
63 mm
Frame Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GDR-80-S-HUP
Zoro #
G1876529
UPC #
-
Country of Origin
Korea, Republic of
Frame Finish
Powder Coated & Zinc Galvanized
Includes
Mounting Hardware
Frame Material
Aluminum
Caster Mounting Type
Stem
Color
Ivory
Series
GD Series
Wheel Material
Urethane
Finish
Ivory
Weight
2.6 lbs
Capacity
1100 lbs
Foot/Pad Material
NBR Rubber
Adjustment Style
Ratcheting
Swivel Raceway Type
Double Ball
Operating Temperature Range
14 Degrees to 194 Degrees F
Load Rating
1,102 lb
Caster Frame Material
Aluminum
Item
Leveling Caster
Caster Sub-Type
Swivel
Wheel Core Material
Aluminum
Number of Wheels
1
Wheel/Tread Hardness
70 Shore D
Features
Anti-Vibration NBR Pad, Hardened Bearing Seats in the Swivel Head
Wheel Bearing Type
Plain
Wheel/Tread Hardness Rating
Soft
Caster Stem Type
Threaded Bolt Hole
Wheel/Tread Material
Polyurethane

Dimensions

Wheel Width
28 mm
Wheel Dia. (In.)
63 mm
Overall Height
118 mm
Height
103 mm
Wheel Diameter1
63 mm
Bolt Hole Diameter
46 mm
Maximum Leveling Height
15 mm
Thread Size
M12

Description

Grainger Products

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.