Leveling Caster, Alum, Swivel, M12/M16
- Mfr # GD-80-S-NYN
- Zoro # G1875987
product price:Â
$
37.15
/ea
Key Features
Wheel Width
28 mm
Frame Finish
Powder Coated & Zinc Galvanized
Includes
Mounting Hardware
Wheel Material
Nylon
Frame Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GD-80-S-NYN
- Zoro #
- G1875987
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Wheel Width
- 28 mm
- Overall Height
- 118 mm
- Wheel Dia. (In.)
- 63 mm
- Height
- 103 mm
Details
- Frame Finish
- Powder Coated & Zinc Galvanized
- Includes
- Mounting Hardware
- Wheel Material
- Nylon
- Frame Material
- Aluminum
- Finish
- Ivory
- Caster Mounting Type
- Stem
- Series
- GD Series
- Color
- Ivory
- Capacity
- 1100 lbs
- Weight
- 2.6 lbs
- Adjustment Style
- Thumbwheel
- Foot/Pad Material
- NBR Rubber
Description
Grainger Products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.