Zoro Homepage

Leveling Caster, Alum, Swivel, M12/M16

  • Mfr # GD-80S-BLK-1/2

  • Zoro # G511745343


product price: $39.19
/ea

Key Features

Caster Sub-Type
Swivel
Wheel Width
28 mm
Wheel/Tread Material
Nylon
Wheel/Tread Hardness Rating
Soft
Number of Wheels
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GD-80S-BLK-1/2
Zoro #
G511745343
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Wheel Width
28 mm
Overall Height
103 mm
Wheel Diameter1
63 mm
Bolt Hole Diameter
1/2 in
Maximum Leveling Height
15 mm
Thread Size
M12/M16

Details

Item
Leveling Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Nylon
Wheel/Tread Hardness Rating
Soft
Number of Wheels
1
Caster Frame Material
Aluminum
Features
Anti-Vibration NBR Pad, Hardened Bearing Seats in the Swivel Head
Caster Mounting Type
Stem
Caster Stem Type
Threaded Bolt Hole
Wheel/Tread Hardness
70 Shore D
Adjustment Style
Handle/Spanner
Swivel Raceway Type
Double Ball
Operating Temperature Range
14 Degrees to 194 Degrees F

Description

Grainger Products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products