Shop FOOT MASTER
See all product information
Create Account
Leveling Caster, Alum, Swivel, M8
- Mfr # GD-40-S-NYN
- Zoro # G1877159
product price:Â
$
14.65
/ea
Key Features
Wheel Width
20 mm
Frame Finish
Powder Coated & Zinc Galvanized
Includes
Mounting Hardware
Overall Height
81 mm
Frame Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GD-40-S-NYN
- Zoro #
- G1877159
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Frame Finish
- Powder Coated & Zinc Galvanized
- Includes
- Mounting Hardware
- Frame Material
- Aluminum
- Wheel Material
- Nylon
- Caster Mounting Type
- Stem
- Series
- GD Series
- Finish
- Ivory
- Color
- Ivory
- Weight
- 0.9 lbs
- Capacity
- 110 lbs
- Adjustment Style
- Thumbwheel
- Foot/Pad Material
- NBR Rubber
Dimensions
- Wheel Width
- 20 mm
- Overall Height
- 81 mm
- Height
- 71 mm
- Wheel Dia. (In.)
- 42 mm
- Stem Size
- M8 X 1.25P
Description
Grainger Products
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.