Zoro Homepage

Leveling Caster, Alum, Swivel, M8

  • Mfr # GD-40S-BLK-3/8

  • Zoro # G111745330


product price: $14.15
/ea

Key Features

Caster Sub-Type
Swivel
Load Rating
132 lb
Wheel Width
20 mm
Wheel/Tread Material
Nylon
Wheel/Tread Hardness Rating
Soft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GD-40S-BLK-3/8
Zoro #
G111745330
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Wheel Width
20 mm
Overall Height
71 mm
Maximum Leveling Height
10 mm
Wheel Diameter1
42 mm
Bolt Hole Diameter
3/8 in
Thread Size
M8

Details

Item
Leveling Caster
Caster Sub-Type
Swivel
Load Rating
132 lb
Wheel/Tread Material
Nylon
Wheel/Tread Hardness Rating
Soft
Number of Wheels
1
Caster Frame Material
Aluminum
Features
Anti-Vibration NBR Pad, Hardened Bearing Seats in the Swivel Head
Caster Stem Type
Threaded Bolt Hole
Caster Mounting Type
Stem
Wheel/Tread Hardness
70 Shore D
Adjustment Style
Handle/Spanner
Swivel Raceway Type
Double Ball
Operating Temperature Range
14 Degrees to 194 Degrees F

Description

Grainger Products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.