Leveling Caster, Compact, 63 mm Nylon Wheel, 90x90 mm Plate, Swivel, 500 kg Cap, Ivory

  • Mfr # GDL-65-ASF-NYN

  • Zoro # G701250688


product price:  $62.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GDL-65-ASF-NYN
Zoro #
G701250688
UPC #
-
Country of Origin
Korea, Republic of

Description

FOOT MASTER engineers invented the ORIGINAL leveling caster in 1989, setting the standard for performance, capability and dependability. This remarkable innovation has been used by millions around the world to easily move and level applications.
GDL Series builds on this proud heritage by offering height adjustment capability in a compact caster. Small in stature, yet large in strength, they are designed to minimize overall height while maximizing load capacity. GDL-65-ASF-NYN is rated at 500 kg with an overall height of 98 mm. Up to 18 mm of height adjustment capability is available for an accurate level set. GDL-65-ASF-NYN is mounted with a 90 mm x 90 mm top plate (70 mm x 70 mm bolt hole pattern) using 4 bolts and nuts (NOT INCLUDED).
The swivel section contains 2 sets of ball bearings for easy maneuverability. Bearing raceway sleeves made from hardened steel prevent scouring to the aluminum frame, leading to high performance and dependable reliability.
Moving is easy thanks to a Nylon 66 wheel mated with an axle shaft made of cold forged steel. And once positioned in the desired location, a leveling shaft is lowered using a fixed adjustable nut.
Making adjustments, even under a heavy load, is light work for GDL Series leveling casters. High quality components and expert craftsmanship lend users the ability to achieve a level set with ease. When it is time to move again, simply raise the leveling foot to restore the freedom of mobility.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.