Leveling Caster, EX Level, 75 mm Nylon Wheel-Bearing, 90x90 mm Plate, Swivel, 700 kg Cap, Black

  • Mfr # GDH-75-ASF-NYD-FBL

  • Zoro # G001250692


product price:  $87.85
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GDH-75-ASF-NYD-FBL
Zoro #
G001250692
UPC #
-
Country of Origin
Korea, Republic of

Description

FOOT MASTER engineers invented the ORIGINAL leveling caster in 1989, setting the standard for performance, capability and dependability. This remarkable innovation has been used by millions around the world to easily move and level applications.
GDH Series builds on this proud heritage by offering extended height adjustment capability. Compact, yet super-strong, they are designed to minimize overall height while maximizing load capacity. GDH-75-ASF-NYD-FBL is rated at 700 kg with an overall height of 110 mm. Up to 35 mm of height adjustment capability is available for an accurate level set. GDH-75-ASF-NYD-FBL is mounted with a 90 mm x 90 mm top plate (70 mm x 70 mm bolt hole pattern) using 4 bolts and nuts (NOT INCLUDED).
The swivel section contains 2 sets of ball bearings for easy maneuverability. Bearing raceway sleeves made from hardened steel prevent scouring to the aluminum frame, leading to high performance and dependable reliability.
Moving is easy thanks to a Nylon 66 wheel outfitted with 2 ball bearings. And once positioned in the desired location, an extended leveling shaft is lowered using a fixed adjustable nut. Alternatively, a hex tip atop the shaft allows the use of a power tool or mechanical linkage to adjust height. NOTE: both options require a cylindrical cavity in the base/leg of the application, as the extended leveling shaft protrudes vertically through the top plate.
Making adjustments, even under a heavy load, is light work for GDH Series leveling casters. High quality components and expert craftsmanship lend users the ability to achieve a level set with ease. When it is time to move again, simply raise the leveling foot to restore the freedom of mobility.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.