Shop FOOT MASTER
See all product information
Create Account
Leveling Caster, Rachet, 75mm MC Nylon Wheel, 4x4-1/2 Plate, Swivel, 750kg Cap, NBR Foot Pad, Ivory
- Mfr # GDR-100-F-MCN-PUS
- Zoro # G522945060
product price:Â
$
97.96
/ea
Key Features
Wheel Dia.
75 mm
Load Capacity
750 kg
Wheel/Tread Color
Ivory
Wheel/Tread Material
MC Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GDR-100-F-MCN-PUS
- Zoro #
- G522945060
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Leveling Caster
- Load Capacity
- 750 kg
- Wheel/Tread Color
- Ivory
- Wheel/Tread Material
- MC Nylon