Shop FOOT MASTER
See all product information
Leveling Caster, Ratchet, 50 mm Nylon Wheel, 73x73 mm Plate, Swivel, 250 kg Cap, NBR Foot Pad, Black
Mfr # GDR-60-F-NYN-FBL
Zoro # G1876510
product price:Â $54.19
/eaKey Features
Wheel Width
25 mm
Wheel Dia.
50 mm
Caster Mounting Type
Top Plate
Frame Finish
Black
Overall Height
82 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GDR-60-F-NYN-FBL
Zoro #
G1876510
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Wheel Width
25 mm
Wheel Dia.
50 mm
Overall Height
82 mm
Details
Caster Mounting Type
Top Plate
Frame Finish
Black
Load Capacity
550 lbs
Color
Black
Caster Frame Material
Aluminum
Includes
Mounting Hardware
Series
GD Series
Weight
1.8 lbs
Adjustment Style
Ratcheting
Foot/Pad Material
NBR Rubber
Wheel/Tread Material
Nylon
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.