Shop FOOT MASTER
See all product information
Create Account
Leveling Caster, Ratchet, 50 mm PU Wheel, 1/2-13 Stem, Swivel, 250 kg Cap, PU Foot Pad, Black
- Mfr # GDR-60-S-HUP-CUR-FBL-1/2
- Zoro # G1876291
product price:Â
$
81.99
/ea
Key Features
Wheel Width
25 mm
Frame Finish
Powder Coated & Zinc Galvanized
Includes
Mounting Hardware
Height
82 mm
Wheel Dia. (In.)
50 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GDR-60-S-HUP-CUR-FBL-1/2
- Zoro #
- G1876291
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Wheel Width
- 25 mm
- Height
- 82 mm
- Wheel Dia. (In.)
- 50 mm
- Overall Height
- 92 mm
Details
- Frame Finish
- Powder Coated & Zinc Galvanized
- Includes
- Mounting Hardware
- Caster Mounting Type
- Stem
- Frame Material
- Aluminum
- Series
- GD Series
- Wheel Material
- Urethane
- Color
- Black
- Finish
- Black
- Weight
- 1.6 lbs
- Capacity
- 550 lbs
- Adjustment Style
- Ratcheting
- Foot/Pad Material
- Urethane
Description
FOOT MASTER engineers invented the ORIGINAL leveling caster in 1989, setting the standard for performance and durability. This ingenious product combines the mobility of a caster, the height adjustability of a level mount, and the stability of a foot pad.
The GDR Series leveling caster profile is integral to its function. A thick aluminum frame is used to achieve the combination of being both strong and compact. GDR-60-S-HUP-CUR-FBL-1/2 is rated at 250 kg with an overall height of 82 mm. Up to 10 mm of height adjustment capability is available for an accurate level set. GDR-60-S-HUP-CUR-FBL-1/2 is mounted using a 1/2"-13 threaded set screw (INCLUDED).
The swivel section contains 2 sets of ball bearings for easy maneuverability. Bearing raceway sleeves made from hardened steel prevent scouring to the aluminum frame, leading to high performance and dependable reliability.
Moving is easy thanks to a 50 mm diameter wheel mated with an axle shaft made of cold forged steel. And once positioned, the caster provides rear access to a retractable ratchet handle used to lower the foot pad. As the wheel is lifted off the ground, the foot pad takes over to make the application completely stationary.
Making the adjustments to achieve the perfect level set is fast and efficient using the integrated ratcheting system. When it is time to move again, simply raise the foot pad to restore the freedom of mobility.
The GDR Series leveling caster profile is integral to its function. A thick aluminum frame is used to achieve the combination of being both strong and compact. GDR-60-S-HUP-CUR-FBL-1/2 is rated at 250 kg with an overall height of 82 mm. Up to 10 mm of height adjustment capability is available for an accurate level set. GDR-60-S-HUP-CUR-FBL-1/2 is mounted using a 1/2"-13 threaded set screw (INCLUDED).
The swivel section contains 2 sets of ball bearings for easy maneuverability. Bearing raceway sleeves made from hardened steel prevent scouring to the aluminum frame, leading to high performance and dependable reliability.
Moving is easy thanks to a 50 mm diameter wheel mated with an axle shaft made of cold forged steel. And once positioned, the caster provides rear access to a retractable ratchet handle used to lower the foot pad. As the wheel is lifted off the ground, the foot pad takes over to make the application completely stationary.
Making the adjustments to achieve the perfect level set is fast and efficient using the integrated ratcheting system. When it is time to move again, simply raise the foot pad to restore the freedom of mobility.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.