Shop FOOT MASTER
See all product information
Create Account
Leveling Caster, Ratchet, 63 mm PU Wheel, 1/2-13 Stem, Swivel, 500 kg Cap, PU Foot Pad, Ivory
- Mfr # GDR-80-S-HUP-CUR-1/2
- Zoro # G1876407
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
28 mm
Frame Finish
Powder Coated & Zinc Galvanized
Includes
Mounting Hardware
Overall Height
118 mm
Series
GD Series
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GDR-80-S-HUP-CUR-1/2
- Zoro #
- G1876407
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Frame Finish
- Powder Coated & Zinc Galvanized
- Includes
- Mounting Hardware
- Series
- GD Series
- Caster Mounting Type
- Stem
- Wheel Material
- Urethane
- Color
- Ivory
- Finish
- Ivory
- Frame Material
- Aluminum
- Weight
- 2.6 lbs
- Capacity
- 1100 lbs
- Adjustment Style
- Ratcheting
- Foot/Pad Material
- Urethane
Dimensions
- Wheel Width
- 28 mm
- Overall Height
- 118 mm
- Height
- 103 mm
- Wheel Dia. (In.)
- 63 mm
Description
FOOT MASTER engineers invented the ORIGINAL leveling caster in 1989, setting the standard for performance and durability. This ingenious product combines the mobility of a caster, the height adjustability of a level mount, and the stability of a foot pad.
The GDR Series leveling caster profile is integral to its function. A thick aluminum frame is used to achieve the combination of being both strong and compact. GDR-80-S-HUP-CUR-1/2 is rated at 500 kg with an overall height of 103 mm. Up to 15 mm of height adjustment capability is available for an accurate level set. GDR-80-S-HUP-CUR-1/2 is mounted using a 1/2"-13 threaded set screw (INCLUDED).
The swivel section contains 2 sets of ball bearings for easy maneuverability. Bearing raceway sleeves made from hardened steel prevent scouring to the aluminum frame, leading to high performance and dependable reliability.
Moving is easy thanks to a 63 mm diameter wheel mated with an axle shaft made of cold forged steel. And once positioned, the caster provides rear access to a retractable ratchet handle used to lower the foot pad. As the wheel is lifted off the ground, the foot pad takes over to make the application completely stationary.
Making the adjustments to achieve the perfect level set is fast and efficient using the integrated ratcheting system. When it is time to move again, simply raise the foot pad to restore the freedom of mobility.
The GDR Series leveling caster profile is integral to its function. A thick aluminum frame is used to achieve the combination of being both strong and compact. GDR-80-S-HUP-CUR-1/2 is rated at 500 kg with an overall height of 103 mm. Up to 15 mm of height adjustment capability is available for an accurate level set. GDR-80-S-HUP-CUR-1/2 is mounted using a 1/2"-13 threaded set screw (INCLUDED).
The swivel section contains 2 sets of ball bearings for easy maneuverability. Bearing raceway sleeves made from hardened steel prevent scouring to the aluminum frame, leading to high performance and dependable reliability.
Moving is easy thanks to a 63 mm diameter wheel mated with an axle shaft made of cold forged steel. And once positioned, the caster provides rear access to a retractable ratchet handle used to lower the foot pad. As the wheel is lifted off the ground, the foot pad takes over to make the application completely stationary.
Making the adjustments to achieve the perfect level set is fast and efficient using the integrated ratcheting system. When it is time to move again, simply raise the foot pad to restore the freedom of mobility.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.