Shop FOOT MASTER

Leveling Caster, Ratchet, 63 mm PU Wheel, 90x90 mm Plate, Swivel, 550 kg Cap, NBR Foot Pad, Ivory

  • Mfr # GDR-80-F-HUP

  • Zoro # G1876258


product price:  $102.99
/ea
Free Shipping & Returns

Key Features

Frame Finish
Ivory
Caster Frame Material
Aluminum
Includes
Mounting Hardware
Load Capacity
1100 lbs
Series
GD Series
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GDR-80-F-HUP
Zoro #
G1876258
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Height
103 mm
Wheel Dia.
63 mm
Wheel Width
28 mm

Details

Frame Finish
Ivory
Caster Frame Material
Aluminum
Includes
Mounting Hardware
Load Capacity
1100 lbs
Series
GD Series
Color
Ivory
Caster Mounting Type
Top Plate
Weight
3 lbs
Foot/Pad Material
NBR Rubber
Adjustment Style
Ratcheting
Wheel/Tread Material
Urethane

Description

FOOT MASTER engineers invented the ORIGINAL leveling caster in 1989, setting the standard for performance and durability. This ingenious product combines the mobility of a caster, the height adjustability of a level mount, and the stability of a foot pad.
The GDR Series leveling caster profile is integral to its function. A thick aluminum frame is used to achieve the combination of being both strong and compact. GDR-80-F-HUP is rated at 500 kg with an overall height of 103 mm. Up to 15 mm of height adjustment capability is available for an accurate level set. GDR-80-F-HUP is mounted with a 90 mm x 90 mm top plate (70 mm x 70 mm bolt hole pattern) using 4 bolts and nuts (INCLUDED).
The swivel section contains 2 sets of ball bearings for easy maneuverability. Bearing raceway sleeves made from hardened steel prevent scouring to the aluminum frame, leading to high performance and dependable reliability.
Moving is easy thanks to a 63 mm diameter wheel mated with an axle shaft made of cold forged steel. And once positioned, the caster provides rear access to a retractable ratchet handle used to lower the foot pad. As the wheel is lifted off the ground, the foot pad takes over to make the application completely stationary.
Making the adjustments to achieve the perfect level set is fast and efficient using the integrated ratcheting system. When it is time to move again, simply raise the foot pad to restore the freedom of mobility.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.