Shop FOOT MASTER
See all product information
Create Account
Leveling Caster, Ratchet, 75 mm Nylon Wheel, M16x2.0P Stem, Swivel, 750 kg Cap, NBR Foot Pad, Black
- Mfr # GDR-100-S-NYN-FBL
- Zoro # G622945052
product price:Â
$
89.99
/ea
Key Features
Wheel Width
75 mm
Wheel/Tread Material
Nylon
Load Capacity
750 kg
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GDR-100-S-NYN-FBL
- Zoro #
- G622945052
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Leveling Caster
- Wheel/Tread Material
- Nylon
- Load Capacity
- 750 kg
- Color
- Black
Dimensions
- Wheel Width
- 75 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.