Shop FOOT MASTER
See all product information
Create Account
Plate Caster, Nylon, 73mm H
- Mfr # GDH-50-ASF-NYN-FBL
- Zoro # G501250703
product price:Â
$
28.65
/ea
Key Features
Number of Wheels
1
Swivel Raceway Type
Double Ball
Standards
RoHS Compliant
Caster Frame Material
Aluminum
Load Capacity - Maximum
330 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GDH-50-ASF-NYN-FBL
- Zoro #
- G501250703
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Number of Wheels
- 1
- Swivel Raceway Type
- Double Ball
- Standards
- RoHS Compliant
- Caster Frame Material
- Aluminum
- Load Capacity - Maximum
- 330 lb
- Item
- Plate Caster
- Caster Mounting Type
- Plate
- Number of Mounting Holes
- 4
- Wheel Hardness Rating
- 70 Shore D
- Wheel/Tread Material
- Nylon
- Features
- Bolted Wheel Axle Structure, Hardened Bearing Seats in the Swivel Head, Height Adjustment, Ivory-Colored Frame, Pressed Steel Plate
Dimensions
- Mounting Height
- 73 mm
- Fits Chest Size
- Bolted Wheel Axle Structure, Hardened Bearing Seats in the Swivel Head, Height Adjustment, Ivory-Colored Frame, Pressed Steel Plate
- Wheel Dia.
- 50 mm
- Wheel Width
- 25 mm
- Mounting Bolt Dia.
- 7 mm
Description
Plate Caster, Load Rating 330 lb, Wheel Dia. 50 mm, Wheel Width 25 mm, Wheel/Tread Material Nylon, Number of Wheels 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.