Shop FOOT MASTER
See all product information
Create Account
Plate Caster, Polyurethane, 103mm H
- Mfr # GD-80-F-HUP-FBL
- Zoro # G1876860
product price:Â
$
59.15
/ea
Key Features
Includes
Mounting Hardware
Load Capacity
1100 lbs
Wheel Dia.
63 mm
Wheel Width
28 mm
Overall Height
103 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GD-80-F-HUP-FBL
- Zoro #
- G1876860
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Includes
- Mounting Hardware
- Load Capacity
- 1100 lbs
- Series
- GD Series
- Frame Finish
- Black
- Color
- Black
- Caster Mounting Type
- Plate
- Caster Frame Material
- Aluminum
- Weight
- 3 lbs
- Foot/Pad Material
- NBR Rubber
- Adjustment Style
- Thumbwheel
- Wheel/Tread Material
- Polyurethane
- Load Capacity - Maximum
- 1,213 lb
- Number of Mounting Holes
- 4
- Wheel Core Material
- Aluminum
- Standards
- RoHS Compliant
- Item
- Plate Caster
- Swivel Raceway Type
- Double Ball
- Wheel Hardness Rating
- 70 Shore D
- Number of Wheels
- 1
- Features
- Anti-Vibration NBR Pad, Hardened Bearing Seats in the Swivel Head, Height Adjustment, Ivory-Colored Frame, Pressed Steel Plate
Dimensions
- Wheel Dia.
- 63 mm
- Wheel Width
- 28 mm
- Overall Height
- 103 mm
- Fits Chest Size
- Anti-Vibration NBR Pad, Hardened Bearing Seats in the Swivel Head, Height Adjustment, Ivory-Colored Frame, Pressed Steel Plate
- Mounting Height
- 103 mm
- Mounting Bolt Dia.
- 9 mm
Description
Plate Caster, Load Rating 1,213 lb, Wheel Dia. 63 mm, Wheel Width 28 mm, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Number of Wheels 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.